Beli yale distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- YALE Door Alarm and Warning Device (Alarm Peringatan Pintu)Deskripsi:These jacks help stabilize semi trailers when the truck is removed. Jacks prevent up-ending semitrailers not connected to tractors, level trailers parked on slopes, and prevent landing gear from sinking into soft surfaces.atribut:
- UNSPSC: 46171604
- Activated By: Cover Removal
- Alarm Type: Horn
- Body Height (inch): 2
- Body Length (inch): 8-5/16
- Body Material: Steel
- Body Width (inch): 3
- Cylinder Type: Mortise
- Decibels (dB): 105
- Door Handing: Right Handed
- Finish: Gray
- Includes: 9V Battery
- Power Source: 9V Battery
- Product Type: Exit Door Alarm
- Siren Style: Continuous
- KABA ILCO Key Blank and Headatribut:
- UNSPSC: 46171505
- Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital)Deskripsi:SMART IoT-WiFi Digital Door Lock. The most advanced door opening technology. A Premium model with fingerprint recognition and Smartphone app services. English Version from authorised distributor of Samsung Digital Door Lock Local use in Singapore with IMDA approval.atribut:
- Applicable Door Thickness (mm): 38-80
- Color: Silver
- Fingers: 100
- Power Source: Battery AA (x8)
- Outer Body Dimension (WxHxD) (mm): 86.2x391x68.5
- Inner Body Dimension (WxHxD) (mm): 88x392.1x63.8
- Access Mode: Mobile App, NFC(Android Only), PIN, Fingerprint, RFID Card, Mechanical Key
- Battery Life: Approximately 10 months (Average 10 times per day)
- Door to Gate Allowance (mm): 70
- KABA ILCO Lockset Cylinder (Kunci Silinder)atribut:
- UNSPSC: 46171503
- Location Type: Commercial
- Material: Brass
- ABUS Padlock Keyed Alike Standard Shackle (Gembok)Deskripsi:Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes ID Tag: No
- Key Locking Mechanism: Pin Tumbler
- Keying: Keyed Alike
- Locking Mechanism: Double Lever Locking
- Master Key Included: No
- Number of Keys: 2
- Number of Locks in Pack: 1
- Security Level: General Security
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- ABUS Keyed Different Standard Shackle PadlockDeskripsi:Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're not as resistant to smashing as steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes ID Tag: No
- Key Code: Varies
- Keying: Keyed Different
- Master Key Included: No
- Number of Keys: 2
- Number of Locks in Pack: 1
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- Weather Resistant: Yes
- American Lock Keyed Alike Standard Shackle PadlockDeskripsi:These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.atribut:
- UNSPSC: 46171501
- Includes Chain: No
- Includes Dust Cover: No
- Includes ID Tag: No
- Includes Lock Cover: No
- Interchangeable Core: No
- Keying: Keyed Alike
- Locking Mechanism: Ball Bearing Locking
- Number of Keys: 2
- Shackle Shape: Rounded
- Shackle Type: Standard Shackle
- Weather Resistant: Yes
- ECOBAILER Liquid Sampling Deviceatribut:
- UNSPSC: 41104005
- Capacity (ml): 1027
- Diameter (inch): 1-1/2
- Includes: Emptying Device
- Length (inch): 36
- Material: Clear PVC
- Product Type: Disposable Bailer
- Type: Groundwater Sampling
- KABA ILCO Rim Lock and Auxiliary Lock (Kunci Rim dan Kunci Tambahan)Deskripsi:Featuring jimmyproof deadlocks and night latches, these easy-to-install locks help prevent kick-in. They're to be installed on the side of the door and triggered by a lever or push pin that snaps the lock into place.atribut:
- UNSPSC: 46171503
- Backset (inch): 2-1/2
- Finish: Bronze
- For Door Thickness (inch): 1-3/8 to 2-1/4
- Keying: Keyed Different
- Keyway Type: KW1
- Material: Zinc Chromated Heavy Gauge Steel
- Number of Keys: 2
- Pins: 5
- STARRETT Shaft Alignment Clampsatribut:
- Item: Shaft Alignment Clamp Set
- Dimension Type: Inch
- Clamp Construction: Anodized Aluminium
- Indicator Post Diameter (inch): 3/8
- Indicator Post Length (inch): 5, 7 7/16, 9
- Indicator Post Material: Stainless Steel
- Maximum Compatible Shaft Diameter (inch): 7 1/2
- Number of Indicator Posts: 3
- ECOBAILER Liquid Sampling Deviceatribut:
- UNSPSC: 41104005
- Diameter (inch): 1-1/2
- Includes: Emptying Device
- Material: Clear PVC
- Product Type: Disposable Bailer
- Type: Groundwater Sampling
- ABUS Padlock Combination (Gembok)Deskripsi:- Badan gembok terbuat dari bahan aluminium padat dengan lapisan anodisa- Proteksi dan perlindungan korosi yang sangat baik dikelasnya- 144/40: kombinasi 4 digit yang dapat dikonfigurasi secara individual- Digit angka terlihat jelas dan mudah digunakan- Lebih mudah digunakan karena nomor panggil ekstra besar dan tidak perlu kunci- Unit sangat ringan namun kokoh- Nilai pengenalan tinggi karena warna-warna cerah- Belenggu pegas untuk mengatur kombinasi pembuka dengan lebih mudah
- ECOBAILER Liquid Sampling Deviceatribut:
- UNSPSC: 41104005
- Diameter (inch): 1-1/2
- Includes: Emptying Device
- Material: Clear PVC
- Product Type: Weighted Disposable Bailer
- Type: Groundwater Sampling
- MONOFLEX Liquid Sampling Deviceatribut:
- UNSPSC: 41104005
- Diameter (inch): 1-1/2
- Length (ft): 3
- Material: HDPE
- Product Type: Disposable Bailer
- LCN Door CloserDeskripsi:LCN heavy-duty security door closers feature cast-iron cylinders, forged steel arms, all-weather fluid, and double heat-treated pinions that help provide long service life., 1261 and 1461 Series Closers are nonhanded and can be mounted with parallel arms on either right or left swing doors. They do not include covers. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation., 4011 and 4111 Series Closers are handed and mounted hinge side; specify left or right handed. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation., 4040XP Series Closers are nonhanded and mounted on top jambs on either right or left swinging doors. Tested for 10,000,000 cycles without failure. Powder-coated finish. Self-tapping/self-reaming screws, and peel-and-stick templates help ensure accurate installation.
Daftar Harga yale distributor Terbaru October 2026
| YALE Door Alarm and Warning Device (Alarm Peringatan Pintu) | Rp14.999.900 |
| KABA ILCO Key Blank and Head | Rp199.900 |
| Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital) | Rp9.199.900 |
| KABA ILCO Lockset Cylinder (Kunci Silinder) | Rp399.900 |
| ABUS Padlock Keyed Alike Standard Shackle (Gembok) | Rp209.900 |
| ABUS Keyed Different Standard Shackle Padlock | Rp179.900 |
| American Lock Keyed Alike Standard Shackle Padlock | Rp759.900 |
| DORMAKABA Engsel Tanam Lantai | Rp1.099.900 |
| MasterLock Padlock Safety Thermoplastic (Gembok) | Rp309.900 |
| ECOBAILER Liquid Sampling Device | Rp3.899.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/8aP109472298-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/KABA%20ILCO%20Key%20Blank%20and%20Head/m0P109466792-1.jpg)
/6zP106182251-1.jpg)
/m1P109564793-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Padlock%20Keyed%20Alike%20Standard%20Shackle%20(Gembok)/c4P109467436-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock/noP109467852-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/American%20Lock%20Keyed%20Alike%20Standard%20Shackle%20Padlock/cmP109467454-11.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Safety%20Thermoplastic%20(Gembok)/P102723421-1.jpg)


/n8P109564836-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Padlock%20Combination%20Safety%20(Gembok)/P102722820-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MASTER%20LOCK%20Padlock%20Lockout%20(Gembok)/cqP109449458-11.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Padlock%20Combination%20(Gembok)/20P108929072-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)