ABUS Keyed Different Standard Shackle Padlock

Sebelum PPN:
Rp179.900 - Rp4.899.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes ID TagNo
Key CodeVaries
KeyingKeyed Different
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
Shackle ShapeRounded
Shackle TypeStandard Shackle
Weather ResistantYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're not as resistant to smashing as steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.
Feature
Padlock Shackle Dia 3/16 in Shackle Height 9/16 in Shackle Width 9/16 in Shackle Material Steel Body Height 1 1/64 in Body Width 1 9/64 in Body Thickness 15/32 in Body Material Brass Number of Bumpers 0 Number of Pins 3 Pin Key Type Different Control Key Registration Required No Body Color Brass Keyway Type Pin Tumbler Weather Resistant Yes High Security No Interchangeable Core No Padlock Body Shape Rectangular Rekeyable No Shackle Type Standard Shackle

Ulasan Produk

Tidak ada ulasan

Halaman Terkait