Samsung Digital Door Lock Smart IoT WiFi (Kunci Pintu Digital)

Sebelum PPN:
Rp9.199.900
Spesifikasi
Applicable Door Thickness (mm)38-80
ColorSilver
Fingers100
Power SourceBattery AA (x8)
Outer Body Dimension (WxHxD) (mm)86.2x391x68.5
Inner Body Dimension (WxHxD) (mm)88x392.1x63.8
Access ModeMobile App, NFC(Android Only), PIN, Fingerprint, RFID Card, Mechanical Key
Battery LifeApproximately 10 months (Average 10 times per day)
Door to Gate Allowance (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMART IoT-WiFi Digital Door Lock.
The most advanced door opening technology.
A Premium model with fingerprint recognition and Smartphone app services.

English Version from authorised distributor of Samsung Digital Door Lock Local use in Singapore with IMDA approval.
Peringatan
Harga di luar instalasi.
Feature
Fingerprint Unlocking.
Mobile App To Unlock.
NFC Unlock (Android).
Keypad Unlocking.
Mechanical Overriding Key.
Connect with Wifi.
Smart Bell Notification.
In & Out User Logs.
Arrival Notification.
Duration Password.
One Time Password.
Random Security Code.
Clear Voice Guidance.
Anti-Theft Setup.
Fire Warning.
Volume Control.
Low Battery Indicator.
9V Battery Backup.
Automatic Locking.
Double Locking Authentication.

Ulasan Produk

Tidak ada ulasan