HARRINGTON Manual Chain Hoist (Katrol Rantai / Kerekan Rantai)

Sebelum PPN:
Rp8.699.900 - Rp56.999.900
Spesifikasi
UNSPSC24101602
Chain GradeGrade 100
Included ComponentsSafety Latch Hooks
Includes BrakeBrake Included
Lifting Hook MaterialCarbon Steel
Lifting Hook TypeHook with Safety Latch
Mount TypeHook Mounted - No Trolley
Number of Load Chains1
StandardsANSI/ASME B30.16; ANSI/ASME HST-2M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-headroom manual chain hoists are compact to provide more lifting clearance than standard-sized manual chain hoists. Also known as ultra-low headroom manual chain hoists, they are ideal for applications with restricted headroom, like those in confined spaces or with obstructions they need to clear when lifting.
Feature
Manual Chain Hoist Chain Length 6 ft For Minimum Beam Flange Width Not Applicable For Maximum Beam Flange Width Not Applicable Headroom 10 3/16 in Includes Brake Brake Included Lifting Hook Type Hook with Safety Latch Maximum Lifting Capacity 1 000 lb Maximum Lifting Length 5 ft Mount Type Hook Mounted - No Trolley Body Depth 4 in Body Material Aluminum Body Width 4 in Brake Type Weston Style Chain Grade Grade 100 Chain Material Nickel Plated Color Silver

Ulasan Produk

Tidak ada ulasan