YALE Deadbolt Lock (Kunci Tanam)

Sebelum PPN:
Rp2.199.900 - Rp4.699.900
Spesifikasi
UNSPSC46171503
ADA CompliantNo
Ligature ResistantNo
Location TypeCommercial
Lockset FinishSatin Chrome
Mortise / CylindricalCylindrical
Throw Length (inch)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These locks are for use with hollow metal or wood doors and frames. Possible applications include restrooms, dressing rooms and room doors.
Feature
Deadbolt w/Thumbturn Cylindrical Commercial Lockset Grade 2 Series D Lockset Finish Satin Chrome Keyway Type Schlage C Key Type Master Standards ANSI A156.5 UL Fire Listed ADA Compliant No Lockset Fire Rating Not Rated Backset 2 3/4 in Ligature Resistant No Faceplate Dimensions 2-1/4 in x 1 in For Door Thickness 1 3/8 in to 1 3/4 in For Use With Hollow Metal or Wood Doors and Frames Includes Emergency Override Key Material Steel Number of Keys 1 Strike Dim. 2-3/4 x 1-1/8 in

Ulasan Produk

Tidak ada ulasan

Halaman Terkait