ABUS Padlock Keyed Alike Standard Shackle (Gembok)

Sebelum PPN:
Rp209.900 - Rp1.299.900
Spesifikasi
UNSPSC46171501
Includes ChainNo
Includes ID TagNo
Key Locking MechanismPin Tumbler
KeyingKeyed Alike
Locking MechanismDouble Lever Locking
Master Key IncludedNo
Number of Keys2
Number of Locks in Pack1
Security LevelGeneral Security
Shackle ShapeRounded
Shackle TypeStandard Shackle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.
Feature
Padlock Shackle Dia 1/4 in Shackle Height 7/8 in Shackle Width 27/32 in Shackle Material Steel Body Height 1 1/4 in Body Width 1 9/16 in Body Thickness 5/8 in Body Material Brass Number of Bumpers 0 Number of Pins 8 Pin Key Type Alike Control Key Registration Required No Opens with Key No 7344 Body Color Brass Weather Resistant Yes High Security Yes Interchangeable Core No Padlock Body Shape Square Rekeyable Yes Shackle Type Standard Shackle

Ulasan Produk

Tidak ada ulasan