SARGENT Door Lever Lockset (Gagang Pintu Tuas dengan Kunci)

Sebelum PPN:
Rp6.399.900 - Rp31.999.900
Spesifikasi
UNSPSC46171503
Ligature ResistantNo
Visual Indicator MessageNo Message

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for installation on a variety of doors, these reliable locksets provide security while allowing easy entrance and egress.
Feature
Mechanical Lever Cylindrical Lockset Function Storeroom Lockset Grade 1 Style 10 Line Lockset Finish Satin Chrome Keyway Type Sargent LA Key Type Different Standards ANSI A117.1 Accessibility Code ANSI A156.2 Series 4000 California Reference Code Federal Specifications FF-H-106C ADA Compliant Yes Lockset Fire Rating 3 hr Backset 2 3/4 in Ligature Resistant No For Use With ANSI 115.2 (161 Modifed) Door Prep Handle Material Brass Bronze Cast Steel Wrought Item Lever

Ulasan Produk

Tidak ada ulasan