Beli wheel dolly di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OTC Car Wheel DollieDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 24101503
- Dolly Type: Easy Roller
- Lift Arms x Width (in) (in): 12
- Manufacturer Part Number: 1580
- Overall Height (inch): 27-17/100
- Overall Length (in): 9
- Overall Width (in): 44
- AME Truck Wheel DollyDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (inch): 28-3/4
- Manufacturer Part Number: 71300
- Maximum Lift Height (in): 4
- Maximum Weight Capacity (lbs): 300
- Overall Height (in): 2-1/2
- Overall Length (in): 24
- Overall Width (in): 31
- Product Type: Wheel Dolly
- Sub Brand: AME International
- Tilt Range (⁰): 45
- AME Single Truck Wheel DollyDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (in) (in): 29
- Manufacturer Part Number: 71320
- Maximum Lift Height (in): 6
- Maximum Weight Capacity (lbs): 400
- Overall Height (in): 3-1/2
- Overall Length (in): 29
- Overall Width (in): 32
- Product Type: Single Wheel Dolly
- Tilt Range (⁰): 45
- Non Brand Truck Wheel DolliesDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Dolly Type: Truck Wheel
- Lift Arms x Width (in) (inch): 28 3/4
- Maximum Weight Capacity (lbs): 280
- Overall Height (inch): 3
- Overall Length (inch): 48
- Overall Width (inch): 31
- Tilt Range: 45°
- KRISBOW Set Dongkrak Ban Mobilatribut:
- Max. Wheel Width (inch/mm): 9/230
- Load capacity (per unit) (kg): 680
- Dimensions (LxWxH) (mm): 530x(560-830)x215
- Package Dimensions (mm): 650x595x260
- Spread Maximum (inch): 21/530
- Spread Maximum (mm): 530
- Spread Minimum (inch): 11/280
- Spread Minimum (mm): 280
- ESCO/EQUIPMENT SUPPLY CO Wheel Dollyatribut:
- UNSPSC: 24101503
- ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dollyatribut:
- UNSPSC: 24101503
- KEYSCO TOOLS Car Wheel DollieDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 24101503
- Caster Diameter (in): 4
- Caster Material: Rubber
- Caster Type: (4) Swivel
- Color: Orange
- Dimensions (inch): 17-1/2x15x7-1/2
- For use with: Automobiles
- Frame Finish: Painted
- Frame Material: Steel
- Lifting Capacity (lbs): 1500
- Manufacturer Part Number: 77788
- Maximum Lifting Height (in): 7-1/2
- Number of Casters: 4
- Overall Height (in): 7-1/2
- Overall Length (in): 12
- Overall Width (in): 10
- Tire Size (in): 4
- Type: Heavy Duty
- OTC Wheel DollieDeskripsi:Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.atribut:
- UNSPSC: 24101503
- Maximum Lift Height (in): 5
- AUTO DOLLY Car Wheel DollyDeskripsi:Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.atribut:
- UNSPSC: 25181707
- Caster Material: Polyolefin
- Color: Red
- Frame Material: Steel
- Overall Length (in): 16
- TEKIRO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
- AME Manual Bead BreakerDeskripsi:Bead breakers are tire iron tools that remove tires from rims. The bead or thick rubber connection of the tire must be broken for the parts to separate.atribut:
- UNSPSC: 23153411
- Color: Black
- Compatible Tire Type: Agricultural Tires; ATV Tires; Bus Tires; Golf Cart Tires; Industrial Tires; Truck Tires
- Features: Allows one to work on a Tire without removing the Wheel; Operates with an Air Ratchet or Manual Wrench (Not Included)
- Manufacturer Part Number: 71600
- Material: Steel
- Overall Height (in): 5
- Overall Length (in): 11
- Overall Width: 6-13/16
- Product Type: Bead Breaker
- Sub Brand: AME International
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- Rabbit Container Box Industrial Multipurpose 2288Deskripsi:Stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 620x430x380
- MAXPRO Vehicle Positioning Jackatribut:
- Capacity (kg): 750
Daftar Harga wheel dolly Terbaru March 2026
| OTC Car Wheel Dollie | Rp10.999.900 |
| AME Truck Wheel Dolly | Rp3.199.900 |
| AME Single Truck Wheel Dolly | Rp5.199.900 |
| Non Brand Truck Wheel Dollies | Rp3.599.900 |
| KRISBOW Set Dongkrak Ban Mobil | Rp7.399.900 |
| ESCO/EQUIPMENT SUPPLY CO Wheel Dolly | Rp5.199.900 |
| ESCO/EQUIPMENT SUPPLY CO Adjustable Wheel Dolly | Rp7.099.900 |
| KEYSCO TOOLS Car Wheel Dollie | Rp10.999.900 |
| KESTONE Hydraulic Press | Rp5.399.900 |
| ISHIMA Piringan Cakram | Rp84.900 |
Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)


























































































































































/KEYSCO%20TOOLS%20Car%20Wheel%20Dollie/g5P109341581-1.jpg)



/AUTO%20DOLLY%20Car%20Wheel%20Dolly/lcP109333768-8.jpg)
/b3P101000399-5.jpg)

/0iP101004018-3.jpg)