OTC Car Wheel Dolly (Alat Pemindah Roda)

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC24101503
Dolly TypeEasy Roller
Lift Arms x Width (in) (in)12
Manufacturer Part Number1580
Overall Height (inch)27-17/100
Overall Length (in)9
Overall Width (in)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty car dollies move passenger vehicles and light-duty trucks without starting the engine. Each vehicle wheel is set on a dolly which has casters to move the vehicle in any direction. Dollies roll vehicles around a garage for storage or a shop floor to perform maintenance activities.
Feature
Dolly Dolly Type Easy Roller Product Type Wheel Dolly Maximum Lift Height 4 in Overall Width 12 in Tilt Range 24.4 Degrees Overall Length 27 1/2 in Overall Height 4 in Lift Arm Length 12 in

Ulasan Produk

Tidak ada ulasan