AME Single Truck Wheel Dolly (Alat Pemindah Roda)

Sebelum PPN:
Rp6.199.900
Spesifikasi
UNSPSC24101503
Dolly TypeTruck Wheel
Lift Arms x Width (in) (in)29
Manufacturer Part Number71320
Maximum Lift Height (in)6
Maximum Weight Capacity (lbs)400
Overall Height (in)3-1/2
Overall Length (in)29
Overall Width (in)32
Product TypeSingle Wheel Dolly
Tilt Range (⁰)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single-wheel dollies hold one tire at a time and provide leverage for one person to remove and transport tires.
Feature
Single Truck Wheel Dolly Dolly Type Truck Wheel Product Type Single Wheel Dolly Maximum Weight Capacity 400 lb Maximum Lift Height 6 in Overall Width 32 in Tilt Range 45 Degrees Overall Length 29 in Overall Height 3 1/2 in Lift Arm Length 29 in

Ulasan Produk

Tidak ada ulasan