Crodium Wheel Lifter

Sebelum PPN:
Rp23.999.900 - Rp31.999.900
Spesifikasi
Lifting Height (m)0-1.2
Max. Lifting Height (kg)65
Overall Dimensions (LxWxH) (mm)1665x545x455

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Powder Coating By FreiLacke, Germany
- Easy to Moveable with Wheel By SES Casters, Jerman
- Light Aluminium Alloy Body By Alcoa, US
- Heavy Duty Automotive Machine By Crodium, Japan
- Universal Wheel Which Can Secure the Wheel Lifter
- Lightweight Construction for Easy Transportation
- Adjustable to Fit Various Wheel Sizes and Vehicle Types
- Suitable for Indoor and Outdoor use
- Adjustable Height to Lift Wheels to Different Heights as Needed
- Sturdy Construction for Long Term Use
- Compact Design for Convenient Storage in Garages or Workshops
- Easy Maintenance with Low Cost
- High Standard and High Performance
- Simple Structure with Less Failure

Ulasan Produk

Tidak ada ulasan

Halaman Terkait