Beli voltage detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Voltage Detector
    Mulai

    Rp879.900

    Hioki Voltage Detector
    Deskripsi:
    Non-Metallic Contact Voltage Detector
  2. MILWAUKEE Voltage Detector (Penguji Tegangan)
    Mulai

    Rp509.900

    MILWAUKEE Voltage Detector (Penguji Tegangan)
    atribut:
    • Switch Type: On/Off
    • Audible Alert: Yes
    • Battery Type: AAA
    • On/Off Switch: Yes
  3. Hasegawa High and Low AC Voltage Detector
    Mulai

    Rp3.999.900

    Hasegawa High and Low AC Voltage Detector
    atribut:
    • AC Voltage (V): 80 to 7000
    • Power Supply: AAA battery (R03) x 2 (included)
  4. Hasegawa AC Low Voltage Detector
    Mulai

    Rp699.900

    Hasegawa AC Low Voltage Detector
    atribut:
    • Overall Length (mm): 130
    • Weight (g): 22
    • Leak Current: Detection part and between grip parts (between grips) /100microA and below
    • Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
    • Batteries: Alkaline button battery LR44(1.5V)x2
    • Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
    • Working Voltage Range (V): AC 50 - 600
    • Color (Body): Yellow
    • Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
    • Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
    • Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
    • Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
    • Testing Ability: The inner circuit and battery voltage can be checked with the test button.
    • Cycle Frequency (Hz): 50/60 common use
    • Model : Only for low voltage alternating-current circuits
    • Operating Temperature Range (°C): 0 - +40
  5. ZOYI Non-Contact AC Voltage Detector
    Mulai

    Rp77.900

    ZOYI Non-Contact AC Voltage Detector
    Deskripsi:
    Tester PenBerfungsi untuk mengetahui arus listrik dalam suatu kabel tanpa perlu menyentuh langsung.Menggunakan bahan yang tidak menghantarkan listrik untuk menjamin keamanan pengguna.
  6. Chubuseiki AC/DC Voltage Detector for Low-High Voltage Use
    Mulai

    Rp13.999.900

    Chubuseiki AC/DC Voltage Detector for Low-High Voltage Use
    atribut:
    • AC Voltage (V): AC80 to 7000
    • Content Set: Storage case
    • DC Voltage (V): DC50 to 7000
    • Display Method (AC): Intermittent sound and light (low voltage bare wire/high voltage covered wire) / Continuous sound and light (high voltage bare wire)
    • Display Method (DC): Cannot be used with covered wire
    • Frequency Used (Hz): 50/60 shared
    • Operating Start Voltage (Bare Wire/Ground Voltage): AC low voltage (contracted/extended state) = AC80V/AC high voltage (extended state) = AC400V/DC low voltage (contracted/extended state) ) = AC80V/DC High voltage (extended state) = AC400V
    • Operating Voltage Range (V): AC80 to 7000, DC50 to 7000
  7. KRISBOW Detektor Tegangan AC Non Kontak
    Mulai

    Rp189.900

    KRISBOW Detektor Tegangan AC Non Kontak
    atribut:
    • Voltage Detecting Range: 50 to 1000 VAC
    • Frequency Range: 50Hz/60Hz
    • Voltage Sensitivity: Single
    • LED Indicator: Red & Green
    • Safety Category: CAT III 1000V
    • Power Supply: 2x1.5V AAA battery
    • Unit Dimensions (cm): 13.5x1.9x2.2
  8. KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    Mulai

    Rp7.899.900

    KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)
    atribut:
    • UNSPSC: 41113637
    • Brand: KLEIN TOOLS
    • Manufacturer Part Number: HVNCVT-1
  9. Taffware Pen Non-contact AC Voltage Alert Detector
    Mulai

    Rp26.900

    Taffware Pen Non-contact AC Voltage Alert Detector
    Deskripsi:
    Pen AC Voltage Detector berfungsi untuk mengecek apakah ada jaringan listrik mengalir dalam suatu kabel tanpa perlu menyentuh kabel tersebut. Cukup praktis digunakan untuk mengetahui kabel yang rusak
    atribut:
    • Dimensions (cm): 14.5x2.5x1.5
    • Voltage (V): 90-1000
    • Frequency Range (Hz): 50 - 500
    • Safety Rating: CAT II, 1000 V
    • Battery Type: 2 x 1.5 V AAA (Baterai Tidak Termasuk)
    • Material: Plastik
  10. KYORITSU High and Low Voltage Detector
    Mulai

    Rp4.999.900

    KYORITSU High and Low Voltage Detector
    Deskripsi:
    -Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.
    atribut:
    • AC Voltage: 80 to 7000V
  11. TOLSEN Non Contact AC Voltage Detector
    Mulai

    Rp119.900

    TOLSEN Non Contact AC Voltage Detector
    Deskripsi:
    - CE approval- Manufactured according to CAT Ⅲ (1000V) standard- With auto power off function- With Low-battery indication- NVC sensitivity: automatic selection of 3 kinds of sensitivity (high, medium and low)- NVC sensitivity indication: 3 kinds of frequency, sound and LED alarmed- Packing: double blister
    atribut:
    • Frequency (Hz): 50-60
    • Alarm Mode: Sound and Light
    • Flash Light: White
    • Probe Shape: Prolate
    • Battery Type: 2x1.5V AAA
    • Voltage (V): 12-1000 (AC)
  12. SANFIX AC Voltage Detector
    Mulai

    Rp189.900

    SANFIX AC Voltage Detector
    Deskripsi:
    A non-contact AC voltage detector detects the changing magnetic field around AC energized objects. This non-contact AC voltage detector uses NPN type transistors in order to detect voltage. A transistor has three terminals - collector, emitter and base. Collector to emitter current is controlled by the base current.
    atribut:
    • AC Voltage (V): 12 to 1000, 50/60Hz
    • Altitude: <2000m
    • Humidity: <95%
    • Power Supply: 2x1.5V AAA Batteries
    • Security Level: CAT.III 1000V , CAT.IV 600V; CE
    • Storage Temperature: -1050 degree
    • Working Temperature (°C): 0 to 40
  13. MAXPOWER Digital Voltage Tester
    Mulai

    Rp71.900

    MAXPOWER Digital Voltage Tester
    atribut:
    • Size: 3.5 x 140 mm
  14. Oxford Precision Non-Conductive AC Voltage Detector
    Mulai

    Rp409.900

    Oxford Precision Non-Conductive AC Voltage Detector
    Deskripsi:
    Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.- Fit in shirt pocket for convenience- All outer surfaces are non-conductive for safety- Detects AC voltage without metallic contact
    atribut:
    • Width (mm): 19
    • Depth (mm): 22
    • Indication: Audible
    • Maximum Voltage Sensed (V): 240 AC
    • Minimum Voltage Sensed (V): 100 AC
    • Safety Rating: Cat IV 1000V
    • Battery Type: 2 x 1.5V (AAA)
    • Includes: Rugged Double Molded Case
    • Length (mm): 135
  15. Kusam Meco High Voltage Multifunction Phasing Sticks
    Mulai

    Rp109.999.900

    Kusam Meco High Voltage Multifunction Phasing Sticks
    Deskripsi:
    HIGH VOLTAGE MULTIFUNCTION PHASING STICKModel - PC7K / PC11K / PC22K / PC33K / PC44KThis NEW “PC” range of High Voltge Multifunction Phasing Stick are: all-in-one,a Phase Comparator with colour code scale indication, a Voltage Detector with Neon Indication & a Scaled analog Voltmeter. They are available in five models for applications up to 44 kV systems(6.6kV,11kV, 22kV, 33kV & 44 kV). These Dual Poles instruments incorporate modern, high quality glass fibre front end,composite polyurethane main body molding to give tough and very light weight construction and superior Safety features. They have analogue Colour Coded Dual Scales and Neon indication.They are VDE0681 part 5 compliant and IEC1243-2. They are practical and efficient.Because of their multifunction capabilites, you do not need to buy separate instruments, you can therefore stay within your budget without compromise.They are supplied complete with instruction manual. They are housed in a superb High quality modern Plastic Case with shock absorbing foam . They are suitable for indoor and outdoor use (in dry weather). They do not require dismantling or re-assembling and do not have any user’s assembled parts, so eliminating the risks of assembly mistake and accidents during High Voltage Work. In a breakdown situation they are lighter than any other sticks available in the market today. The indicator has been screened for high immunity to interference fields. They determine the voltage and positively identify phases up to 44kV.Fiberglass is of hot stick quality and tested to IEC specs(100kV/300mm for 1min). All front end (resistors) are encapsulated. These analog Multifunction phasing Sticks are ideally suited for testing of grounded or ungrounded systems. Important applications include checking voltage fuses,testing for correct phase connections, and for absence of high voltage on deenergized lines or apparatus. The dual scale read direct (no multiplier)in kV AC or in % of full scale and colour coded (Green = in phase; Red = out of phase). A Bright neon is included on the scale for easy visibility indoor and it has dual purposeThey are equipped with two fixed - length poles connected by a strong flexible, insulated cable. Hand guards are standard on all models. They are easy to handle, light weight, well insulated and designed to ensure maximum operator safety.Recommended to use High Voltage gloves & insulating met for additional safety.
    atribut:
    • Front End: Fibre Glass Wound Tubing
    • Handle Length (mm): 775
    • Handle Material: Composite Material with Polyurethane
    • Neon Lit Fully (kV): 1.5
    • Neon Treshold (kV): 1.2
    • Operating Humidity (%RH): 20 to 96
    • Operating Temperature (°C): -25 to 55
    • Response Time (s): <1
  16. STANLEY Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp71.900

    STANLEY Adjustable Wrench (Kunci Inggris)
    Deskripsi:
    - ASME B107.100, ASME B107.8. - Adjustable jaw design allows tool to grip many fastener sizes. - Knurl adjusting mechanism for quick and precise adjustments. - Built-in tension spring stabilizes movable jaw. - Forged chrome vanadium steel is strong and durable. - Polished chrome head and chrome-plated body for anticorrosion protection. - Laser-etched SAE and mm jaw scale for easy size adjustment. - Lightweight handle design.
Daftar Harga voltage detector Terbaru October 2026
Hioki Voltage DetectorRp879.900
Kusam Meco High Voltage Non-Contact Proximity DetectorRp7.599.900
MILWAUKEE Voltage Detector (Penguji Tegangan)Rp509.900
Hasegawa High and Low AC Voltage DetectorRp3.999.900
SATA Voltage DetectorRp149.900
Hasegawa AC Low Voltage DetectorRp699.900
ZOYI Non-Contact AC Voltage DetectorRp77.900
Chubuseiki AC/DC Voltage Detector for Low-High Voltage UseRp13.999.900
KRISBOW Detektor Tegangan AC Non KontakRp189.900
KLEIN TOOLS High-Voltage Detector (Penguji Tegangan)Rp7.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait