Oxford Precision Non-Conductive AC Voltage Detector

Sebelum PPN:
Rp409.900
Spesifikasi
Width (mm)19
Depth (mm)22
IndicationAudible
Maximum Voltage Sensed (V)240 AC
Minimum Voltage Sensed (V)100 AC
Safety RatingCat IV 1000V
Battery Type2 x 1.5V (AAA)
IncludesRugged Double Molded Case
Length (mm)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy-to-use just touch the tip to an outlet or cord. When it glows red, you know there is voltage in the line.

- Fit in shirt pocket for convenience

- All outer surfaces are non-conductive for safety

- Detects AC voltage without metallic contact

Ulasan Produk

Tidak ada ulasan