Beli voltage detector 20 kv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- KYORITSU High and Low Voltage DetectorDeskripsi:-Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.atribut:
- AC Voltage: 80 to 7000V
- FORZA Telescopic Hot Stickatribut:
- Length (m): 3
- Test Voltage (kV): 20
- Section Number: 3
- TONATA APAR ABC Powder SNI (APAR)Deskripsi:Cocok untuk api kelas A, B, dan C :- Kelas A merupakan api yang berada pada benda padat, seperti kayu, kertas, dan plastik.- Kelas B merupakan cairan mudah terbakar seperti minyak tanah, dan bensin.- Kelas C merupakan api yang disebabkan oleh konslet listrik atau kabel.Dalam kemasan:1. Alat Pemadam Api (siap pakai)2. Steel Nozzle (terpasang)3. Bracket4. Manual Book5. Baut dan Phiseratribut:
- Media: ABC Powder 90% UL
- Propellant Gas: N2
- Working Pressure (Bar): 14
- Coating Type: Red Powder Coated
- Cylinder Material: Steel St12
- Cylinder Type: Stored-Pressure System
- BELIMO Damper Actuatorsatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- FORZA Stick GroundingDeskripsi:Electrical Ratings :-Continous Current (AMPS) : 400-Fault Current 15 Cycles (AMPS) : 43.000-Fault Current 30 Cycles (AMPS) : 30.000Mechanical Ratings :-Recommended Torque(.) : 250-Main Line Range - Max : 2 O.D. Bus-Main Line Range Min : #4 (0.232)-Jumper Range Max. : 4/0 Grd. Cable with Plain Plug-Jumper Range Min : #2 Grd. Cable with Plain Plug-Weight : 2-3/8lb/1.1kg-ASTM Designation : Type I, Class A Grade 5*Rating With Twin Grounding CablesEarth LeadExtra flexible copper cable 25mm2 with transparant protective wire.2 cables with length @ 2 mtr, 1 cable with length 12 mtr.Jacketing is smooth, abrasion, weather and oil resistant.In accordance with applicable ASTM Spesifications, marked with metric size.Clear jacket (which allow visual inspection of strand condition) are ultravioletinhibited PVC.Recomanded low temperature for PVC jacketed cable is 0oF.Extra flexible cable, because of their extrafine strands.Require termination ferrules when used with ground class.Clear Jacket Copper CableSize (SQMM) : 25Strands* : 2107Diameter (mm) : 15.5Approx. OD (mm) : 21.4Approx Weight (Kg/m3) : 13.471Earth ClampQuantity 1 unitElectrical RatingsContinous Current (AMPS) : 400Fault Current 15 Cycles (AMPS) : 43.000Fault Current 30 Cycles (AMPS) : 30.000Mechanical RatingsRecommended Torque (in. lb.) : 250Main Line Range Max. : 1 Angles; 1 FlatMain Line Range Min : 1/8Jumper Range Max : 4/0 Grd. Cable with threaded stdJumper Range Min : #2 Grd. Cable with threaded stdWeight Each : 2lb/0.9kgASTM Designation : Type I, Class A Grade 5Ground PinCopper Steel Grounding Rod, length 1.5mQuantity 1 unitCarry BagCase for all accessoriesatribut:
- Detail Grounding Set (kV): 20
- AEMC Non-Contact High Voltage Detectoratribut:
- Detection Frequency (Hz): 45 to 70
- Indicator: Bright red LED and audible buzzer
- Detection: Non-contact. Selection range is detected at approximately 10\" (25cm) from the voltage. Greater detection distances can be obtained at lower voltage positions.
- Self-Test: User selectable
- Drop Test: EN 61010 clause 8.4
- Impact Test: EN 61010 clause 8.2
- Ingress Protection: IP 65
- Operating Temperature (°C): -15 to +55
- Power Supply: 3 x 1.5V C cell batteries (included)
- Relative Humidity: 0 to 93% at 40℃
- Safety Compliance: CE Approved, EN 61326-1, EN 61000-4-2, EN 61000-4-3, EN 55011
- Shock Test: IEC 68-2-29
- Storage Temperature (°C): -20 to +65
- Vibration Test: EN 61010 clause 8.3
- Voltage (V): 240, 2000, 6000, 11000, 22000, 33000, 132000, 275000
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Kusam Meco Round Tube Telescopic Hot Stick-ExtendedDeskripsi:suitable for use with Non Contact / Contact Type Voltage Detectors.(KM 273 HP / KM 278 HP / KM 275 HP / KM 500 HP / KM 213 HVD)atribut:
- Accessories: Carry Bag, Rescue Hook
- Construction: Telescopic
- Raw material: Constructed from highly insulating reinforced fibre glass having high mechanical strength; Fitted with rubber gripper, allowing the users to have a firm grip
- BELIMO Control Valveatribut:
- UNSPSC: 31160000
- T&I Telescopic Hot Stickatribut:
- Length (m): 10
- Test Voltage (kV): 100
- Kusam Meco Telescopic High Voltage DetectorDeskripsi:36.5 Kv / 81.5 Kv High Voltage Detector MODEL 230HD / 290HD The detector detects high and extra high voltage in AC lines. An elongated insulated rod permits checking of high tension circuits at safe distance for live voltage. Also it is telescopic compact, light-weight, easy to use and handy.atribut:
- Battery: 2 button cells Lr44 (1.5V)
- Construction: Water proof (detecting head impervious to water)
- Display: Light:Flashing red light; Sound:intermittent sound 50dB apart 3m
- Operating Temperature (°C): -10 to 50
- Storage Temperature (°C): -20 to 60
- monotaro.id Kain Lap Majun Perca Lembaran Bahan Kaos SingletDeskripsi:Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.atribut:
- Width (cm): 25-30
- Length (cm): 30-40
- Color: Putih
- Use for: Serap Air, Minyak, Oli, etc
- Material: Katun Campuran
- Type: Lembaran
- BELIMO Butterfly Valve Rotary ActuatorDeskripsi:The Belimo PRCA-S2-T is a robust, high-torque (160 Nm) rotary actuator designed for controlling butterfly valves in demanding HVAC applications, including outdoors, thanks to its IP66/67 protection against dust and water and internal heater.atribut:
- AC Voltage (V): 240
- AC Voltage Range (V): 264
- Control Open/Close: 3 point
- DC Voltage (V): 125
- DC Voltage Range (V): 137.5
- Frequency (Hz): 50/60
- Manual override: Hand crank
- Power (W): 20
- Sound Power Level (dB): 68
- Torque Motor (N m): 160
- Besantek Non Contact High Voltage DetectorDeskripsi:The BESANTEK BSTHVD22 Non-Contact High Voltage Detector, 240V - 275kV, 8 Settings is designed to detect the presence of high voltage without physical contact, and can be used with most hot sticks. This model features 8 settings from 240V to 275kV along with 3 LEDs visible from any angle and audible tones to alert to the presence of high voltage.Applications:Non-Contact Detection of live voltagesTrace live wiresFind faults in cablesCheck high frequency radiationCheck and detect live high voltage cablesCheck grounding equipmentDetect residual or induced voltagesIn The Box3 - 1.5V C Batteries1 - Disconnect Hook (BST-HVD 12A)1 - Fuse Extractor Head (BST-HVD 12B)1 - Carrying Case1 - User Manualatribut:
- 8 Voltage Settings: 240V, 2kV, 6kV, 11kV, 22kV, 33kV, 132kV, 275kV
Daftar Harga voltage detector 20 kv Terbaru October 2026
| Kusam Meco High Voltage Non-Contact Proximity Detector | Rp7.599.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.999.900 |
| KYORITSU High and Low Voltage Detector | Rp4.999.900 |
| Amprobe High Voltage Detector | Rp14.999.900 |
| FORZA Telescopic Hot Stick | Rp1.999.900 |
| TONATA APAR ABC Powder SNI (APAR) | Rp449.900 |
| BELIMO Damper Actuators | Rp5.299.900 |
| FORZA Stick Grounding | Rp5.999.900 |
| AEMC Non-Contact High Voltage Detector | Rp28.999.900 |
| BELIMO Non Fail-Safe Actuators | Rp6.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Telescopic%20Hot%20Stick/juP111960714-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20APAR%20ABC%20Powder%20SNI%20(APAR)/cyP111993466-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/FORZA%20Stick%20Grounding/jfP111960699-2.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/Stan%20Informasi/MG%20MG%20Sign%20Board%203B%20(Rambu%20Informasi)/bvP103199427-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/T%26I%20Telescopic%20Hot%20Stick/kcP111960732-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)