Kusam Meco High Voltage Non-Contact Proximity Detector

Sebelum PPN:
Rp7.599.900 - Rp13.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
High Voltage Proximity Detector
MODEL - 275 HP (Upto 275KV) / 500 HP (Upto 500KV)

Self test selection
High bright LEDs visual indication
Sound indication
Non-contact work by proximity
Detect low voltage on any systems
Compatible with most link sticks
Use 3 x 1.5V “C” batteries
Easy access to batteries
High impact nylon casing
Sealed by "0" rings
Suitable for indoor and outdoor use
Light weight, robust, & compact

Ulasan Produk

Tidak ada ulasan