Chubuseiki AC/DC Voltage Detector for Low-High Voltage Use

Sebelum PPN:
Rp13.999.900
Spesifikasi
AC Voltage (V)AC80 to 7000
Content SetStorage case
DC Voltage (V)DC50 to 7000
Display Method (AC)Intermittent sound and light (low voltage bare wire/high voltage covered wire) / Continuous sound and light (high voltage bare wire)
Display Method (DC)Cannot be used with covered wire
Frequency Used (Hz)50/60 shared
Operating Start Voltage (Bare Wire/Ground Voltage)AC low voltage (contracted/extended state) = AC80V/AC high voltage (extended state) = AC400V/DC low voltage (contracted/extended state) ) = AC80V/DC High voltage (extended state) = AC400V
Operating Voltage Range (V)AC80 to 7000, DC50 to 7000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please remove the ground wire when using AC.
Feature
- A telescopic voltage detector for high and low voltages that can be used for both AC and DC.
- A crimp terminal is used to connect the ground wire, so even if the wire breaks, it can be repaired on-site.
- The DC ground wire is connected below the grip so it does not get in the way.
- The telescopic pipe is made of sturdy FRP that is resistant to bending.
- The detection part has a waterproof structure.
- Equipped with a test function for main circuits and batteries before use.

Ulasan Produk

Tidak ada ulasan