Beli valve honeywell di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HONEYWELL Butterfly Valve (Katup Kupu-Kupu)Deskripsi:Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.atribut:
- Connection: Wafer
- Medium: Cold/hot water
- Medium Temperature (°C): -10 to 120
- Nominal Pressure: PN16
- Pipe Connection: ISO7005-2
- Sealing Pressure (MPa): 1.76
- Valve Body: Cast Iron
- Valve Disc: Nylon coating GGG40 or stainless steel
- Valve Seat: EPDM
- Valve Stem: Stainless steel
- HONEYWELL Electric Actuator for Butterfly Valve (Aktuator Listrik Katup Kupu-Kupu)Deskripsi:NOM...H... series electric actuators for butterfly valves are suitable for V8 and V9 series,which are used in water systems such as buildings/public buildings/urban pipe networks control.atribut:
- Ambient Temperature (°C): -30 to 65
- Angle of Rotation (°): 90
- Auxiliary Switch Type: 2xSPDT, 250V AC 5A
- Cable Entry: 2 x M20x1.5
- Connection: Wafer
- Counter Unit: Built-in counter unit to record the running times (200Nm-5000Nm)
- Degree of Protection: IP67 (IP68 as option)
- Double Anti-Condensation Protection: Heater AC220V,5W, Anti-condensation Vent plug
- Limit Switch: 2xSPD, 250V AC 5A
- Manual Operation: Handwheel
- Mounting Base: ISO5211 standard
- Nominal Pressure: PN16
- Position Indicator: 3D Indicator
- Power Supply: AC220V±10% 50/60HZ
- Safety CE: EMC:2014/30/EU; LVD: 2014/35/EU
- Status of Power Lost: Stop
- Status of Signal Lost: 4 to 20mA/2 to 10V = Fully open/Fully closed adjustable(Default:Stop); 0 to 10V = Fully closed
- Thermal Protection (°C): Built-in Thermal protection starting 125 ±5
- HONEYWELL Static Balancing Valve (Manual Balancing)Deskripsi:APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
- Kitz 10K Aluminum Electric Butterfly Valve (Short Neck) (Katup Kupu-Kupu)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Class: 5K/10K
- Body Material: ADC12
- Dimension W2 (mm): 132
- Frequency (Hz): 50/60
- HONEYWELL Pressure Independent Control ValveDeskripsi:APPLICATIONKombi-QB is pressure independent control valve for flow balancing in heating and cooling systems. They ensure precise flow control even under changing pressure conditions and equipped with an actuator modulating flow control. It is suitable for use in variable and constant flow system and precisely set to the required flow volume in flow systems. Kombi-QB is typically used for balancing and control of fan coil units, air handling units, chilled ceilings and one-pipe heating systems.
- HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik)Deskripsi:Fire- and smoke-rated actuators provide fail-safe control over infrastructure components during a fire. They feature fail-safe mechanisms that withstand higher temperatures than regular fail-safe actuators and are designed to work rapidly during an emergency. This helps ensure occupant safety by preventing the spread of smoke and flame.
- HONEYWELL Pressure Independent Integrated Balancing Control ValveDeskripsi:- Integrated functions as linear temperature control, pressure independent and electric regulating into one valve- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode- High control accuracy, strong anti-interference capacity- Allow wide range of pressure fluctuation difference for the system- Simple calculation in designing the pipeline system- Easy installation- Convenient for commissioning at sitePressure Independent Integrated Balancing Control Valve- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control- All temperature and flow can be automatically regulated without any human interference- Size of control valve can be set directly- Stroke self-adaption function- Max. flow can be preset easily according to the requirements of the terminal equipment- Display of max. set flow- Low energy consumptionAPPLICATIONHoneywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.
- HONEYWELL Bronze Gate Valveatribut:
- Body Material: Bronze
- Standard: American Standard
- Threading: NPT
- HONEYWELL Mobile ComputerDeskripsi:The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
- HONEYWELL Gas Detector Alert Microclipatribut:
- Size: XL
- HONEYWELL HOME Aksesoris & Parts HumidifierDeskripsi:These parts are used to replace worn, lost, or damaged parts on compatible humidifiers so they can continue to operate effectively.atribut:
- UNSPSC: 40101903
- HONEYWELL ValveDeskripsi:Hydronic pneumatic pressure reducing valves control the air pressure supplied to pneumatic control systems. These valves have an adjustable safety relief valve that prevents excessive downstream pressure and a replaceable filter for easy maintenance.atribut:
- Actuation Method: Pneumatic
- Body Material: Aluminum
- Flow Rate - Maximum (scfm): 10
- Includes Mounting Bracket: Mounting Bracket Included
- Inlet Connection (inch): 1/4 Female NPT
- Inlet Connection Gender: Female
- Inlet Connection Size (inch): 1/4
- Inlet Connection Type: NPT
- Inlet Pressure - Maximum (psi): 150
- Inlet Pressure - Minimum (psi): 45
- Maximum Outlet Pressure (PSI): 25
- Number of Positions: Two-Position
- Outlet Connection (inch): 1/4 Female NPT
- Outlet Connection Gender: Female
- Outlet Connection Size (inch): 1/4
- Outlet Connection Type: NPT
- Outlet Pressure (Minimum) (psi): Zero
- Overall Height (inch): 4-7/8
- Overall Width (inch): 3-1/4
- Pressure Drop - Maximum (psi): 5
- Pressure Drop - Minimum (psi): Zero
- Product Type: Hydronic Pressure Reducing Valve
- Safety Pressure Relief - Maximum (psi): 25
- Safety Pressure Relief - Minimum (psi): 12
- UNSPSC: 31160000
- HONEYWELL Hydronic Zone Valvesatribut:
- Agency Compliance: CRN
- For use with: Water or Glycol Solution 50% Max
- Includes: Installation Manual
- HONEYWELL Monitor H2S, Co, O2 And Combustibles With GasalertmaxDeskripsi:GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.atribut:
- Temperature (°C): -20 to 50°C
- HONEYWELL Detektor Gas Portabel (Pendeteksi Gas Genggam)Deskripsi:Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.atribut:
- Alert Type: Light; Sound; Vibration
- Communication Technology: Bluetooth
- Display Type: Digital
- Housing Color: Yellow
- Included Battery Type: Rechargeable Lithium
- Includes Pump: No
- Includes_Combined: Probe No
- Power Source: Battery
- Sub-Brand [NEW]: BW
- Temperature Code: T4
Daftar Harga valve honeywell Terbaru October 2026
| HONEYWELL Butterfly Valve (Katup Kupu-Kupu) | Rp1.499.900 |
| HONEYWELL Electric Actuator for Butterfly Valve (Aktuator Listrik Katup Kupu-Kupu) | Rp8.599.900 |
| HONEYWELL Static Balancing Valve (Manual Balancing) | Rp1.299.900 |
| Kitz 10K Aluminum Electric Butterfly Valve (Short Neck) (Katup Kupu-Kupu) | Rp12.999.900 |
| HONEYWELL Pressure Independent Control Valve | Rp2.099.900 |
| HONEYWELL Electric Actuators for Dampers and Valves (Aktuator Elektrik) | Rp4.499.900 |
| HONEYWELL Pressure Independent Integrated Balancing Control Valve | Rp6.099.900 |
| HONEYWELL Bronze Gate Valve | Rp389.900 |
| HONEYWELL Mobile Computer | Rp9.599.900 |
| HONEYWELL CCTV Camera (Kamera Pengawas) | Rp879.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2jP111638091-1.jpg)
/38P111638116-1.jpg)
/c3P111638435-1.jpg)
%20(Katup%20Kupu-Kupu)/P103050942-1.jpg)

/mpP109411817-13.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/HONEYWELL%20CCTV%20Camera%20(Kamera%20Pengawas)/P102093634-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Analisis%20Gas%20%26%20Perlengkapan%20Terkait%20Lainnya/HONEYWELL%20Gas%20Detector%20Alert%20Microclip/P101526270-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/Detektor%20(Unit%20Utama)/HONEYWELL%20Gas%20Detector%20Alert%20Max/P101526263-1.jpg)
/gyP102093610-7.jpg)


/7gP109376268-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)