HONEYWELL Pressure Independent Integrated Balancing Control Valve

Sebelum PPN:
Rp6.099.900 - Rp66.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Integrated functions as linear temperature control, pressure independent and electric regulating into one valve
- Output the valve position signal to BAS for system variable differential pressure control of variable flow water system, ensure HVAC water system can always operate in the most energy-saving mode
- High control accuracy, strong anti-interference capacity
- Allow wide range of pressure fluctuation difference for the system
- Simple calculation in designing the pipeline system
- Easy installation
- Convenient for commissioning at site

Pressure Independent Integrated Balancing Control Valve
- Built-in common terminal equipment thermal output features database for high-precise linear temperature control of the terminal equipment
- Built-in pressure-independent characteristics database ensures the pressure-independent temperature and flow control
- All temperature and flow can be automatically regulated without any human interference
- Size of control valve can be set directly
- Stroke self-adaption function
- Max. flow can be preset easily according to the requirements of the terminal equipment
- Display of max. set flow
- Low energy consumption

APPLICATION
Honeywell Kombi-9 is designed for precise temperature control of terminal air-conditioning equipment in the HVAC system. It can maintain the flow regardless of variations in system differential pressure. With the valve position feedback ,the Building Automation System can always operate in the most energy-saving mode.

Ulasan Produk

Tidak ada ulasan