HONEYWELL Valve

Sebelum PPN:
Rp37.999.900
Spesifikasi
Actuation MethodPneumatic
Body MaterialAluminum
Flow Rate - Maximum (scfm)10
Includes Mounting BracketMounting Bracket Included
Inlet Connection (inch)1/4 Female NPT
Inlet Connection GenderFemale
Inlet Connection Size (inch)1/4
Inlet Connection TypeNPT
Inlet Pressure - Maximum (psi)150
Inlet Pressure - Minimum (psi)45
Maximum Outlet Pressure (PSI)25
Number of PositionsTwo-Position
Outlet Connection (inch)1/4 Female NPT
Outlet Connection GenderFemale
Outlet Connection Size (inch)1/4
Outlet Connection TypeNPT
Outlet Pressure (Minimum) (psi)Zero
Overall Height (inch)4-7/8
Overall Width (inch)3-1/4
Pressure Drop - Maximum (psi)5
Pressure Drop - Minimum (psi)Zero
Product TypeHydronic Pressure Reducing Valve
Safety Pressure Relief - Maximum (psi)25
Safety Pressure Relief - Minimum (psi)12
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydronic pneumatic pressure reducing valves control the air pressure supplied to pneumatic control systems. These valves have an adjustable safety relief valve that prevents excessive downstream pressure and a replaceable filter for easy maintenance.

Ulasan Produk

Tidak ada ulasan