HONEYWELL Butterfly Valve (Katup Kupu-Kupu)

Sebelum PPN:
Rp1.499.900 - Rp179.999.900
Spesifikasi
ConnectionWafer
MediumCold/hot water
Medium Temperature (°C)-10 to 120
Nominal PressurePN16
Pipe ConnectionISO7005-2
Sealing Pressure (MPa)1.76
Valve BodyCast Iron
Valve DiscNylon coating GGG40 or stainless steel
Valve SeatEPDM
Valve StemStainless steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
Feature
- Simple structure for easy operation and installation _x000D_
- Soft valve seat for high performance sealing, high reliability and long service life _x000D_
- Two-position control or analog control _x000D_
- Manual operations available _x000D_
- Position self-locking function and 3D position indicator _x000D_
- Heaters to prevent condensation _x000D_
- IP67 protection rating _x000D_
- On-site on/off/stop control available

Ulasan Produk

Tidak ada ulasan