Cyber Power Datacenter UPS System 3 Phase Online S Series (Unit Only)

Sebelum PPN:
Rp92.999.900 - Rp149.999.900
Spesifikasi
Output voltage (V)208 ± 1% / 220 ± 1% / 230 ± 1% / 240 ± 1%
Outlets TypeHardwire Terminal Block x 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CyberPower OLS3S15KE guarantees power backup protection for IT equipment, servers, workstations, NAS/Storage devices, telecom devices, networking devices, security/emergency systems, and surveillance systems. The UPS adopts double-conversion topology to provide high-quality power output with additional ECO Mode to conserve power and save on energy costs. The UPS supports parallel expansion to allow the connections of multiple UPS units, achieving system redundancy. It is compatible with generators to prolong power continuity, and maintenance bypass switch to provide quick and safe maintenance without having to shut down UPS and connected equipment. The product can be connected to Emergency Power Off (EPO) switch, allowing users to shut off UPS immediately during emergency. The UPS can employ Extended Battery Modules (EBM) to prolong runtimes, and its built-in Smart Battery Management (SBM) enhances battery charging process to extend battery lifetime. This model also features multifunction LCD readout to display information of power and battery conditions. The PowerPanel Power Management Software allows user to perform real-time monitoring and remote management of the UPS. What's in the box 1. OLS3S15KE UPS2. Maintenance Bypass PDU3. Parallel Port Cover Plate4. Terminal Cover5. Terminal Splices6. USB Cable7. User's Manual8. Product Registration Card * Product contents may vary according to different regions. For detailed information, please refer to user's manual/quick start guide.
Peringatan
1. Unit Only
2. Garansi 1 tahun
3. Tidak termasuk dengan biaya material dan jasa instalasi UPS
4. Untuk kebutuhan voltage khusus spt 110VAC atau 120VAC, mohon hubungi customer service kami
5. Tidak termasuk baterai
6. Tidak termasuk aksesoris
7. Tidak termasuk dengan biaya testing & commissioning
Feature
- Three Phase Tower UPS - Online (Double Conversion) UPS Topology - ECO Mode - UPS Parallel Expansion - Dual Inputs - Generator Compatible - Pure Sine Wave Output - Maintenance Bypass Switch - LCD Status Display - Emergency Power Off (EPO) Port - Battery Cold Start - Extended Battery Module (EBM) - Smart Battery Management (SBM) - SNMP/HTTP Remote Management Capability (Optional) TYPICAL APPLICATION - Server Room - Data Center - Factory - Airport - Train Station - Security Systems - Surveillance Systems - Telecom Devices - Networking Devices - NAS/Storage Devices - Satellite Devices - Aircon/Heaters/Fridges - Motors/Water Pump

Ulasan Produk

Tidak ada ulasan