Spesifikasi
| Depth (mm) | 397 |
|---|---|
| Input Voltage (V) | 110 - 300 AC, 160 - 280 AC |
| Length (mm) | 220 |
| Mounting Type | Stand Alone |
| Output voltage (V) | 200 - 240 AC |
| Power Rating (kW) | 1.6 |
| Type | Online |
| VA Rating | 2000VA |
| Width (mm) | 145 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Online Uninterruptible Power Supply (UPS) – 1.6kW
RS PRO is proud to introduce a series of Online Uninterruptible Power Supplies. These superb UPS units are designed to keep equipment such as computers safe when there is a reduction or loss in the primary power source. Our online UPS devices are standalone units that offer a high-power density and have been tested and approved for reliability.
What is an Uninterruptible Power Supply used for?
An uninterruptible power supply (UPS) is designed to give your computers, servers, server rooms, and data centres power in the case of any unexpected energy cut-off or in similar applications. These power supply devices contain a battery that guarantees power to your computer system for a certain period. These enable the user time to save the current task and shut down the software. Uninterruptable power supplies ensure mission-critical data loss can be prevented.
Why would you choose this RS PRO Online UPS?
RS PRO online uninterruptible power supplies have been specifically designed for operation in low or poor power areas. These are true double-conversion enabled UPS that does not require a transfer switch as the primary power source passes through the batteries. They provide protection with stable power making them ideal for business-critical applications. For full specifications please view the datasheets.
Applications
Computers
Servers rooms
Data centres
Business Critical applications
RS PRO is proud to introduce a series of Online Uninterruptible Power Supplies. These superb UPS units are designed to keep equipment such as computers safe when there is a reduction or loss in the primary power source. Our online UPS devices are standalone units that offer a high-power density and have been tested and approved for reliability.
What is an Uninterruptible Power Supply used for?
An uninterruptible power supply (UPS) is designed to give your computers, servers, server rooms, and data centres power in the case of any unexpected energy cut-off or in similar applications. These power supply devices contain a battery that guarantees power to your computer system for a certain period. These enable the user time to save the current task and shut down the software. Uninterruptable power supplies ensure mission-critical data loss can be prevented.
Why would you choose this RS PRO Online UPS?
RS PRO online uninterruptible power supplies have been specifically designed for operation in low or poor power areas. These are true double-conversion enabled UPS that does not require a transfer switch as the primary power source passes through the batteries. They provide protection with stable power making them ideal for business-critical applications. For full specifications please view the datasheets.
Applications
Computers
Servers rooms
Data centres
Business Critical applications
Feature
Features and BenefitsTrue double-conversion
Microprocessor control optimises reliability
Input power factor correction
Output power factor 0.9
Wide input voltage (110 V – 300 V)
Converter mode
ECO mode for energy saving
Generator compatible
Adjustable charging current via LCD or software(1A-6A)
Smart SNMP with either USB or RS-232
Comprehensive display allows easy monitoring and access of UPS status
RS PRO Online UPS Variants – Available Separately
1000 VA, 800 W – RS stock no: 235-5100
2000 VA, 16 kW – RS stock no: 235-5101
3000 VA, 2.4 kW – RS stock no: 235-5102
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
