Beli battery ups di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC Easy UPS 3S Standard Battery ModuleDeskripsi:Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four ...atribut:
- Battery Type: VRLA
- Battery Mounting: Enclosed battery cartridge
- Maximum Height (mm): 157
- Maximum Width (mm): 428
- Maximum Depth (mm): 760
- Operating Temperature (°C): 0 to 40
- Operating Elevation (m): 0-984.3
- Operating Relative Humidity: 0 - 95 (no %
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 40
- Schneider Electric Easy UPS 3S Battery StringDeskripsi:Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four 7.2 Ah battery modules.atribut:
- Ambient Air Temperature for Operation (°C): 0 to 40
- Ambient Air Temperature for Storage (°C): -15 to 40
- Battery Power (V/AH): 0 (Zero)
- Battery Type: VRLA
- Depth (cm): 76
- Device Mounting: Enclosed battery cartridge
- Height (cm): 15.7
- Mounting Mode: Not rack mountable
- Operating Altitude (ft): 0-3281
- Presentation: Battery string for use with Easy UPS 3S with internal battery slots and Easy UPS 3S Empty Modular Battery Cabinet (E3SXR6). Each battery string consists of four 7.2 Ah battery modules.
- Product Range: Easy UPS 3S
- Product or Component Type: Battery module
- Range Compatibility: Easy UPS 3S
- Relative Humidity: 0-95% non-condensing
- Storage Altitude (m): 0.0000000000-15240.0000000000
- Storage Relative Humidity: 0-95% non-condensing
- Width (cm): 42.8
- SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering)atribut:
- Voltage (V): 12
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- APC Replacement Battery CartridgeDeskripsi:Genuine APC RBC(TM) are tested and certified for compatibility to restore UPS performance to the original specifications. Includes: All required connectors, Battery recycling guide, Installation Guide, Metallic battery tray or enclosure, Reusable packagingatribut:
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- APC Smart-UPS SRT 192V 8kVA and 10kVA Battery PackDeskripsi:Extended-run battery systems provide flexible runtime to critical Smart-UPS applications. Includes: Documentation CD, Installation guide, Warranty cardatribut:
- Battery Output Voltage (V): +/- 192
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Battery Mounting: Stand alone battery stack
- Maximum Height (mm): 432
- Maximum Width (mm): 130
- Maximum Depth (mm): 682
- Color: Black
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 (no %
- Operating Temperature (°C): 0 to 40
- Reach: REACH: Contains SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 (no %
- Storage Temperature (°C): -15 to 45
- Schneider Electric APC Back-UPS ProDeskripsi:This product is part of the Back-UPS Pro range. This 650VA UPS has 6 total that provide UPS power backup and surge protection. It features a built-in AVR and a LCD interface with audible alarms. Its runtime at 100 Watts is 25 minutes. The Back-UPS Pro family offers guaranteed power protection for high-performance computer systems, routers, external storage devices, game consoles, and other home and business electronics.atribut:
- Number of Battery Replacement Quantity: 1
- Product Range: Back-UPS Pro
- Bostik Silicone Sealant (Lem Silikon)Deskripsi:Bostik S546 BATHROOM & KITCHEN SILICONE CLASSIC is a versatile neutral silicone sealant for sanitary and kitchen applications which cures by reacting to moisture to form a durable elastic rubber seal. The product is UV and weather resistant.atribut:
- Size (ml): 280
- Application Temperature (°C): +5 to +40
- ICAL Battery UPSatribut:
- Battery Type: Valve Regulated Lead Acid (VRLA)
- Capacity (Ah): 7.2
- Dimensions (LxWxH) (mm): 151x64.5x94
- KIJO Valve Regulated Lead-Acid Motorcycle Battery Type MF (Aki Motor Kering)atribut:
- Nominal Voltage (V): 12
- Container material: ABS
- Operating Temperature (°C): Discharge : -20 to 50 (-4 to 122°F), Charge -20 to 50 (-4 to 122°F), Storage -20 to 50 (-4 to 122°F)
- Self Discharge: 3% of capacity declined per month at 25°C
- Phoenix Contact Uninterruptible Power Supply Replacement BatteryDeskripsi:Replacement battery, VRLA-AGM, 2x12 V DC, 1.2 Ah. Only for 1274520 UPS-BAT/PB/24DC/1.2AH and 2320254 QUINT-UPS/24DC/24DC/5/1.3AH from V/C 05atribut:
- Product Type: Battery unit
- Storage/Transport Ambient Temperature (°C): -20 to 40
- Degree of Pollution: 2
- Accumulator Module Service Life (according To Eurobat): 6 (20 °C)
- Ambient Temperature for Charging (°C): 0 to 40
- Ambient Temperature for Discharging (°C): -20 to 50
- Battery Technology: VRLA-AGM
- Degree of Protection: IP20
- Input Voltage (V): 2x 12
- Max. Permissible Relative Humidity (Operation) (%): ≤ 95
- Product family: Replacement battery
- Protection Class: III
- Quizy Pembersih Porselen dan WCDeskripsi:Detergen pembersih kerak pada lantai- Kemasan : Galon- Bentuk : Liquid- Dilusi : 1:10 s/d 1:25Cara PenggunaanSemprotkan larutan diseputar urinal toilet bowl dan perlengkapanannya, biarkan beraksi selama 2 menit, sikat seluruh bagian yang kotor, bilas dengan air.
- PROLiNK Super Fast Charging Line Interactive UPS SFC SeriesDeskripsi:Input - Nominal Voltage : 220 / 230 / 240VAC - Voltage Range : 140-300VAC - Nominal Voltage : 50 or 60Hz (Auto Sensing) Output - Output Voltage Regulation (Battery Mode) : ±10% - Frequency : 50Hz or 60Hz ±1Hz - Waveform : Simulated Sinewave - Transfer Time to : 2 - 8ms Battery - Number Of Battery : 1 x 12V8.2AH - Recharge Time (Typical) : 2 – 4 hours recover to 90% capacity Protection Full Protection : Short Circuit, Overload, Discharge and Overcharge Protection Indication LED Display : - AC Mode – Green Lighting - Battery Mode – Yellow Lighting - Charging Mode – Green Flashing every 2 seconds - Overload – Red Flashing every 0.5 seconds - Fault – Red Lighting Alarm Sounding : - Low Battery – Sounding every second - Battery Mode – Yellow Lighting - Overload – Sounding every 0.5 seconds - Battery Replacement Alarm – Sounding every 2 seconds - Fault – Continuously Sounding
- GS ASTRA Car Battery Premium 12V (Aki Konvensional)Deskripsi:1. Aki konvensional dengan kualitas prima2. Aki langsung bertenaga optimal segera setelah isi accu zuur.3. Menjadi pilihan utama oleh hampir seluruh produsen kendaraan bermotor di Indonesia.4. Didesain khusus untuk iklim tropis.atribut:
- SNI License: Yes
- SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
Daftar Harga battery ups Terbaru October 2026
| APC Easy UPS 3S Standard Battery Module | Rp23.999.900 |
| Schneider Electric Easy UPS 3S Battery String | Rp58.999.900 |
| SMT Power Motorcycle Battery Type VRLA (Aki Motor Kering) | Rp129.900 |
| APC Smart-UPS C LCD 230V | Rp9.199.900 |
| APC Replacement Battery Cartridge | Rp839.900 |
| APC Smart-UPS SRT 192V 8kVA and 10kVA Battery Pack | Rp20.999.900 |
| Schneider Electric APC Back-UPS Pro | Rp5.999.900 |
| Neuton Power Dry Battery AGM (Aki Kering) | Rp259.900 |
| Bostik Silicone Sealant (Lem Silikon) | Rp119.900 |
| ICAL Battery UPS | Rp399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Schneider%20Electric%20Easy%20UPS%203S%20Battery%20String/kxP111967753-1.jpg)
/7iP102235270-2.jpg)
/Schneider%20Electric%20APC%20Back-UPS%20Pro/7iP111963270-1.jpg)
/fkP105469560-1.jpg)

/3eP108105122-1.jpg)
/ndP111295841-1.jpg)

/loP111295780-1.jpg)

/3dP105198121-1.jpg)
/PROLiNK%20Super%20Fast%20Charging%20Line%20Interactive%20UPS%20SFC%20Series/P103117362-3.jpg)
/b6P106593402-1.jpg)
/r6P105734978-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)