Hanna Instruments Photometer Multiparameter Marine Master Waterproof Wireless

Sebelum PPN:
Rp22.999.900 - Rp25.999.900
Spesifikasi
Accuracy (pH)±0.2 of reading at 25°C
Alkalinity Marine Accuracy (dKH)±0.3 ±5% of reading at 25°C
Alkalinity Marine MethodColorimetric Method
Alkalinity Marine Range (dKH)0.0 to 20.0
Alkalinity Marine Resolution (dKH)0.1
Calcium Marine Accuracy±6 % of reading at 25°C
Calcium Marine MethodAdaptation of the Zincon Method
Calcium Marine Range (ppm)200 to 600
Calcium Marine Resolution (ppm)1
Magnesium Accuracy±5% of reading at 25°C
Magnesium MethodAdaptation of the Colorimetric EDTA Method using calmagite indicator
Magnesium Range (ppm)1000 to 1800 (as Mg²+)
Magnesium Resolution (ppm)5
pH MethodColorimetric adaptation of the Phenol Red Method
pH Range (pH)6.3 to 8.6
pH Resolution (pH)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for testing saltwater aquariums, reef tanks, and other marine and aquaculture applications._x000D_
_x000D_
The HI97115 is a compact and versatile Marine multiparameter photometer designed to accurately determine pH, Alkalinity, Ammonia, Calcium, Magnesium, Nitrate, Nitrite, and Phosphate levels in aquariums and marine biology applications. The photometer is suitable for field and bench measurements._x000D_
The HI97115 can be used as a stand-alone photometer or can be connected to the Hanna Lab App with a compatible smart device via the integrated Bluetooth module. When connected, Hanna Lab App functions include measurement with the ability to add notes, data logging with extended storage capacity, data sharing, and the ability to create and save method groups._x000D_
_x000D_
The photometer has an advanced optical system that uses a Light Emitting Diode and a narrow band interference filter for accurate, repeatable readings. The optical system is sealed from outside dust, dirt, and water._x000D_
_x000D_
The meter uses an exclusive positive-locking system to ensure that the cuvettes are placed into the holder in the same position every time._x000D_
_x000D_
With the CAL Check functionality, users are able to validate the performance of the instrument at any time. CAL Check cuvettes are certified against NIST-traceable reference instrument(s)._x000D_
_x000D_
The built-in tutorial mode guides users step-by-step through the measurement process. The tutorial mode includes all steps required for sample preparation, the required reagents and quantities.
Feature
- Test capabilities for 9 parameters using 1 device_x000D_
- Comes with free Hanna Lab app, connects via Bluetooth for easy data tracking, exporting and analysis_x000D_
- Sophisticated optical system_x000D_
- Meter validation using certified CAL Check cuvettes_x000D_
- Tutorial mode guides the user step-by-step_x000D_
- Option to assign locations to logged readings_x000D_
- Auto logging_x000D_
- Waterproof IP67. The case and device both float on water.

Ulasan Produk

Tidak ada ulasan