HACH Portable Turbidimeter
#Grup produk P109143369
Spesifikasi
| Sample Volume (ml) | 15 |
|---|---|
| Sample Cell Compatibility (mm) | 25x60 round |
| Accuracy (%) | ± 2 of reading plus stray light |
| Battery Requirements | 4, AA |
| Dimensions (HxWxD) | 77x107x229 |
| Display Size (pixels) | 240x160 |
| Certifications | CE certified |
| Compliance Certifications | CE/WEEE |
| Data Logging (records) | 500 |
| Display Type | Graphic LCD |
| Enclosure Rating | IP67 |
| Interface | No USB and Power Cord |
| Light Source | Tungsten Filament Lamp |
| Operating Temperature Range (°C) | 0-50 |
| Power Requirement (Hz) | 50/60 |
| Power Requirements (V) | 100-240 AC |
| Power Supply | Batteries (see Battery Requirements) or Optional Power Supply |
| Range | 0 - 1000 |
| Range 2 | NTU |
| Storage Temperature Conditions (°C) | -40 to 60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easiest calibration and verification with accurate results every time.
Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.
The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.
There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.
The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
Measuring and monitoring turbidity is crucial for various industrial and municipalapplications, and Hach’s 2100Q Portable Turbidimeter provides unsurpassed ease of use and accuracy. With over 80 years of experience, Hach is a leader inturbidity measurement and has consistently developed reliable and durable instruments for customers.
The 2100Q Portable Turbidimeter is ideal for use in the field or around the plant. It is easy to carry around and take multiple measurements from various collection points in your treatment process. With its intuitive user interface, the 2100Q makes it easy to take measurements and perform calibration and verification. Storing and transferring data from a portable turbidimeter has never been easier.
There is also an optional USB+Power module for the 2100Q Portable Turbidimeter, which allows you to transfer your data directly to a computer.
The 2100Q Portable Turbidimeter is compliant with USEPA Method 180.1 design criteria.
Warning
Please contact us in advance for stock details.Feature
Easy on-screen assisted calibration and verificationSave time and get accurate results with an easy-to-follow interface that eliminates the need for complicated manuals to perform routine calibrations. Single-standard Rapidcal™ calibration offers a simplified solution for low level measurements, while ensuring you meet reporting requirements.
Simple data transfer
Data transfer with the optional USB+Power Module is simple, flexible, and doesn't require additional software. All data can be transferred to the module in XML format and easily downloaded to your computer with a USB connection, providing superior data integrity and availability.
Accurate for rapidly settling samples
The innovative Rapidly Settling Turbidity™ mode provides accurate measurements for difficult to measure, rapidly settling samples. An exclusive algorithm that calculates turbidity based on a series of automatic readings eliminates redundant measurements and estimating.
Convenient data logging
Up to 500 measurements are automatically stored in the instrument for easy access and backup. Stored information includes: date and time, operator ID, reading mode, sample ID, sample number, units, calibration time, calibration status, error messages, and the result.
Optical system for precision in the field
The two-detector optical system compensates for color in the sample, light fluctuation, and stray light, enabling analysts to achieve laboratory-grade performance on a wide range of samples, even under difficult site conditions.
User-friendly interface in 23 pre-programmed languages.
Reading Modes: Normal (Push to Read), Signal Averaging, Rapidly Setting Turbidity
Regulatory: EPA Method 180.1
Repeatability: ± 1 % of reading or 0.01 NTU , whichever is greater
Response Time: 6 s in normal reading mode
Signal Averaging: Selectable on/off
Source Lamp: Tungsten filament lamp
Stray Light: < 0.02 NTU
Units: NTU
User Interface: Button Graphic User Interface
User Interface Languages: English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
What's included?: Instrument, case assembly, 4 AA alkaline batteries, 6 sample cells, Stablcal ampule kit, silicone oil, oiling cloth, manual.
Manual Languages: English, French, German, Italian, Spanish, Portuguese (BR), Portuguese (PT), Bulgarian, Chinese, Czech, Danish, Dutch, Finnish, Greek, Hungarian, Japanese, Korean, Polish, Romanian, Russian, Slovenian, Swedish, Turkish
Max. operating humidity: 90
Measurement Method: Ratio turbidimetric determination using a primary nephelometric light scatter signal (90°) and transmitted light scatter signal
Measurement Modes: Normal (Push to Read), Signal Averaging, Rapidly Settling Turbidity
Use
Applications:Groundwater
Municipal Water
QA/QC Lab
Surface Water
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
