HF Scientific Turbidity Meter

Sebelum PPN:
Rp61.999.900 - Rp249.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This durable turbidimeter provides portable turbidity monitoring— ideal for field use. The waterproof housing ( designed to meet NEMA 4X and IP67) allows sample measurement in any wet environment. The unit features simple calibration procedures and built-in self diagnostics. Advanced microcircuitry design increases lamp and battery life.

Includes: One set of sealed reuseable primary calibration standards ( 0.02, 10, and 1000 NTU) , three indexing rings, two measuring cuvettes with lightshield caps, four AAA batteries, lens cloth, built-in quick-reference card, and carrying case.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Lab accuracy in a rugged, waterproof, handheld meter
Meets or exceeds criteria specified in U.S. EPA method 180.1
Auto-ranging from 0 to 1100 NTU
Lamp life is 7 to 10 years with normal use
Over 5000 tests on a single set of batteries

Ulasan Produk

Tidak ada ulasan

Halaman Terkait