BioBase Melting Point Tester

Sebelum PPN:
Rp39.999.900
Spesifikasi
Melting Point Testing Range (°C)RT to 270
Heating Rate (°C/minute)Four Levels: 0.5; 1; 1.5; 3.0
Deviation of Linear Heating Rate (%)<5
Temperature Transfer MediumMethyl silicone oil
Liquid Cup for Temperature Transfer (ml)250 Beaker in Tall Form
Melting Point Test Precision±0.5, Melting Point <200; ±1.0, Melting Point ≥ 200
Dimensions (mm)200x320x305
InterfaceStandard serial printing interface, with micro-printer
Operating Environment Temperature (°C)18 to 28
Packing Size (mm)410x295x430
Power Supply AC (V/Hz)110/220±10%, 50/60
Temperature Display Resolution (°C)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with thermo sensitive mini printer.
- Automatic magnetic stirring system, oil bath temperature is uniform.
- High-precision temperature sensor, can correct non-linear error automatically.
- Automation: automatic measurement, automatic diagnosis and automatic alarm.
- Full-automatic frequency converting control, has high temperature control precision and small linear error of heating rate.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait