Beli tube rack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Test Tube RackDeskripsi:The bottom side has a valve that lightly supports the test tube.atribut:
- Material: PP (polypropylene)
- Size (mm): 130×250×51
- Standing Number (Books): 50
- Usage: For Φ16.5mm test tube
- monotaro Centrifuge Tube Rack (Rak Tabung Reaksi)Deskripsi:The storage of the centrifuge tube.atribut:
- Material: High impact polystyrene (HIPS)
- Applicable to: Centrifuge tube phi 16mm (15mL), phi 28mm (50mL)
- Dimensions (mm): 170x205x55
- Stands (books): 30 (15mL), 20 (50mL)
- AS ONE Violamo Tube RackDeskripsi:There is a drop-out prevention valve on the bottom that lightly supports the tube.atribut:
- AS ONE Part Number: 2-4127-01
- Material: PP (polypropylene)
- Dimensions (mm): 130×250×51
- Standing Number (Column): 50 (5 x 10 rows)
- Usage: 5mL tubes, 15mL centrifuge tubes, and Φ16.5mm test tubes can be used.
- SANWA KAKEN Tools Ware Test Tube RackDeskripsi:SANWA KAKEN memiliki diameter test tube yang lengkap dengan ukuran 12 - 30mm, digunakan untuk meletakan gelas tabung reaksi berisi cairan yang sudah selesai di lakukan analisa di ruang laboratorium
- BEL-ART Switch-Grid Test Tube RackDeskripsi:1 RACK FRAME, 25 POSSIBLE TUBE SIZE COMBINATIONSThis innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased as needed.atribut:
- Dimension (LxWxH) (cm): 31.8x11.1x6.7
- AS ONE Aluminum RackDeskripsi:The coordinate number is printed in black on the body. With anti-slip rubber. Storage at -80°C is possible.atribut:
- Storage Number (Books): 48 pieces
- Specification: autoclavable
- Material: aluminum
- WATSON Micro Tubes Rack "ECO Rack"Deskripsi:for Tubes 1.5/2.0 ml x 96 wellatribut:
- Color: Random Color
- Heathrow Scientific Lab Storage Rackatribut:
- UNSPSC: 56122002
- Color: Blue
- Height (inch): 15-3/4
- Length (inch): 11-1/2
- Material: ABS
- Number of Compartments: 4
- Product Type: Magnetized Pipette Rack
- Width (inch): 3-1/2
- format: 1x4
- TRUSCO Pcr Tube RackDeskripsi:It is convenient for sample management as it is engraved with letters in the vertical row and numbers in the horizontal row. Autoclavable.atribut:
- TRUSCO Number: 218-4057
- Dispolab Rak PCR Tubeatribut:
- Size: 96 Well
- Volume (ml): 0.2
- Non Brand Rak Tabung Reaksiatribut:
- Diameter (mm): 16
- Material: Wood
- Number of Hole: 24
- Set Content: Packing
- Tokyo Glass Kikai (TGK) Test Tube RackDeskripsi:You can see everything from the mouth to the bottom of the test tube. This is very useful when looking at colors and sinks. The test tube rack can be placed in the water bath (constant temperature water tank) as it is.atribut:
- Dimensions (mm): 200x55
- Product Code: 98012
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- Everlasting Silicone Rubber Trans Fda Seriesatribut:
- Color: White
Daftar Harga tube rack Terbaru March 2026
| Non Brand Rack Test Tube | Rp17.900 |
| AS ONE Test Tube Rack | Rp419.900 |
| monotaro Centrifuge Tube Rack (Rak Tabung Reaksi) | Rp70.900 |
| AS ONE Violamo Tube Rack | Rp279.900 |
| SANWA KAKEN Tools Ware Test Tube Rack | Rp429.900 |
| BEL-ART Switch-Grid Test Tube Rack | Rp799.900 |
| PRIO Centrifuge Tube Rack | Rp26.900 |
| AS ONE Aluminum Rack | Rp1.099.900 |
| WATSON Micro Tubes Rack "ECO Rack" | Rp99.900 |
| Creative Test Tube Rack | Rp299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/drP103170495-2.jpg)












%20Test%20Tube%20Rack/blP109291417-1.jpg)
/P102078785-1.jpg)