Beli Measuring Cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp61.900

    VITLAB Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Highly transparent. With molded scale and ring marks at the primary scale points. calibrated In. Class B tolerances according to DIN 12681 / ISO 6706. Hexagonal base with bottom studs provides high stability. Thermal stress up to 80 °C does not cause tolerance limits to be permanently exceeded.
  2. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  3. AS ONE Graduated Cylinder EM Euro (Gelas Ukur Lab)
    Mulai

    Rp379.900

    AS ONE Graduated Cylinder EM Euro (Gelas Ukur Lab)
    Deskripsi:
    German SCHOTT's DURAN(R) borosilicate glass has excellent heat resistance and corrosion resistance. DIN standard compliant. Comes with the German H mark that guarantees accuracy.
    atribut:
    • JIS Class: JR-1 (borosilicate glass-1)
    • Material: borosilicate glass
    • Standard: Conforms to DIN standards
    • Scale: can be
  4. DURAN Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp269.900

    DURAN Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards. The batch certificates for the mixing cylinders are also available to download online. Typical applications: holding and simultaneous measurement of varying liquid amounts.
  5. monotaro Graduated Cylinder PP (Gelas Ukur Lab)
    Mulai

    Rp32.900

    monotaro Graduated Cylinder PP (Gelas Ukur Lab)
    Deskripsi:
    Produk ini juga sering disebut dengan Measuring Cylinder
    atribut:
    • Material: PP
    • Scale: Available
  6. AS ONE Graduated Cylinder High Precision (Gelas Ukur Lab)
    Mulai

    Rp239.900

    AS ONE Graduated Cylinder High Precision (Gelas Ukur Lab)
    atribut:
    • Scale: can be
    • Specification: Accuracy higher than JIS standard. Volume Accuracy/Lot No. Notation on Body
    • Material: hard glass
  7. BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp179.900

    BEL-ART Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: PP (Polypropylene)
    • Specification: with Graduation, Autoclavable at 121 degrees C
  8. DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)
    Mulai

    Rp159.900

    DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)
    Deskripsi:
    The large hexagonal base prevents the cylinder from rolling. The base is equipped with three knobs which increase its stability. The cylinders have uniform wall thickness over the entire measurement range, so wedge errors are avoided. Calibration is based on the poured in volume (“In”) at a +20 °C reference temperature. Measuring cylinder accuracy limits conform to DIN and ISO standards (class B). Typical applications: holding and simultaneous measurement of varying liquid amounts.
  9. Kartell Blue Graduated, Measuring Cylinder Tall Form-Class B
    Mulai

    Rp109.900

    Kartell Blue Graduated, Measuring Cylinder Tall Form-Class B
    Deskripsi:
    Conforms to ISO 6706 - 1981 (E). Special PP giving very high translucency. Autoclavable to 121°C for 20 min., continuous work at 100°C. Permanent graduations. SUITABLE FOR FOODSTUFF.
    atribut:
    • Material: PP
  10. AS ONE Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp189.900

    AS ONE Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: hard glass
    • Scale: can be
    • JIS Standard: R3505 Class A
    • Specification: JIS R 3505 standard product, class A (marked) capacity accuracy, lot number notation on body
  11. Sanplatec Beaker PP with Handle (Gelas Kimia)
    Mulai

    Rp29.900

    Sanplatec Beaker PP with Handle (Gelas Kimia)
    Deskripsi:
    -The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handle
    atribut:
    • Material: Polypropylene (PP)
  12. IWAKI Beaker Glass Low Form (Gelas Kimia)
    Mulai

    Rp67.900

    IWAKI Beaker Glass Low Form (Gelas Kimia)
    Deskripsi:
    Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
  13. AS ONE Beaker PP with Handle (Gelas Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp61.900

    AS ONE Beaker PP with Handle (Gelas Kimia)
    Deskripsi:
    - Material: PP (Polypropylene)- RoHS3 (EU)2015/863 Certificates can be issued
  14. VITLAB Beaker PP Low Form (Gelas Kimia)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp84.900

  15. IWAKI Labu Erlenmeyer (Gelas Kimia)
    Mulai

    Rp86.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
Daftar Harga Measuring Cylinder Terbaru April 2026
VITLAB Graduated Cylinder (Gelas Ukur Lab)Rp61.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
AS ONE Graduated Cylinder EM Euro (Gelas Ukur Lab)Rp379.900
DURAN Graduated Cylinder (Gelas Ukur Lab)Rp269.900
monotaro Graduated Cylinder PP (Gelas Ukur Lab)Rp32.900
AS ONE Graduated Cylinder High Precision (Gelas Ukur Lab)Rp239.900
BEL-ART Graduated Cylinder (Gelas Ukur Lab)Rp179.900
DURAN Graduated Cylinder with Hexagonal Base (Gelas Ukur Lab)Rp159.900
Kartell Blue Graduated, Measuring Cylinder Tall Form-Class BRp109.900
IWAKI Graduated Cylinder Class A with Amber Scale, Plastic Stopper and Batch Certificate (Gelas Ukur Lab)Rp259.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)