Beli rack tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANWA KAKEN Tools Ware Test Tube RackDeskripsi:SANWA KAKEN memiliki diameter test tube yang lengkap dengan ukuran 12 - 30mm, digunakan untuk meletakan gelas tabung reaksi berisi cairan yang sudah selesai di lakukan analisa di ruang laboratorium
- Treff Snap Tube RackDeskripsi:Assembled rack for 15mL and 50mL conical tubes. When not in use, it can be disassembled and stored in a small space. This is useful when using many tubes at once.atribut:
- Material: PP
- Color: Orange
- Dimensions (mm): 207x171x60
- Number of Tubes/Cylinders: 15mLx30, 50mLx20
- Thermo Fisher Scientific 96-Well Reversible Microtube RackDeskripsi:Store samples securely and rapidly identify them with Thermo Scientific™ Reversible Microtube Racks with Lid. These racks feature a stable, low-profile design with an alphanumeric grid.Hold 0.2mL tubes on one side, 0.5mL tubes on the otherLid protects samples and allows stacking100% recycled plasticSeveral colors availableatribut:
- Color: Fluorescent Green
- Holds (ml): Tubes (0.2), Tubes (0.5)
- Shape: Rectangle
- Type: Reversible Microtube Rack
- Material: Recycled Plastic
- Stackable: Yes
- Sigma-Aldrich Rak Tabung PCRDeskripsi:The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. Ergonomic textured finger grips provide a secure hold, reducing the chance of dropping the PCR rack, and makes handling and transportation easy, especially when using gloves. The lid has a side opening that enables faster cooling of samples to ensure integrity and is made from translucent polycarbonate for easy sample and well identification.The PCR rack base is made from robust ABS construction that helps keep samples safe so you don′t have to spend extra money and time on expensive retesting. A location ID of numbers and letters allows for organized sample placement which results in easy and quick sample retrieval. The PCR rack has a closed base design that helps samples integrity by staying cold longer.The PCR storage rack is versatile; it can be used on a bench top or for freezer storage. The compact footprint is stackable, which helps save valuable space in the lab. The PCR storage rack is offered in multiple colors for coding options.The lid is ambidextrous; it can be switched to accommodate left or right hand orientationThe lid is detachableHolds 0.2mL tubes, individual or strip96 wells 8x12 configurationCan be used for freezer storage down to -80°C (-112°F)atribut:
- Material: Polypropylene
- Feature: Holds 96 x 0.2 mL tubes (individual or strips)
- Technique: PCR: suitable
- monotaro Centrifuge Tube Rack (Rak Tabung Reaksi)Deskripsi:The storage of the centrifuge tube.atribut:
- Material: High impact polystyrene (HIPS)
- Applicable to: Centrifuge tube phi 16mm (15mL), phi 28mm (50mL)
- Dimensions (mm): 170x205x55
- Stands (books): 30 (15mL), 20 (50mL)
- Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab)Deskripsi:Low cost one-touch bottle with excellent workability. Polypropylene bottle with excellent heat resistance, chemical resistance and transparency. No need for packing, no plugs, and workability has been improved. Very good test results for acid and alkali resistance and some solvents. A one-touch bottle with excellent workability.atribut:
- RoHS Directive: 10 substances
- AS ONE Test Tube RackDeskripsi:The bottom side has a valve that lightly supports the test tube.atribut:
- Material: PP (polypropylene)
- Size (mm): 130×250×51
- Standing Number (Books): 50
- Usage: For Φ16.5mm test tube
- AS ONE Violamo Tube RackDeskripsi:There is a drop-out prevention valve on the bottom that lightly supports the tube.atribut:
- AS ONE Part Number: 2-4127-01
- Material: PP (polypropylene)
- Dimensions (mm): 130×250×51
- Standing Number (Column): 50 (5 x 10 rows)
- Usage: 5mL tubes, 15mL centrifuge tubes, and Φ16.5mm test tubes can be used.
- AS ONE Aluminum RackDeskripsi:The coordinate number is printed in black on the body. With anti-slip rubber. Storage at -80°C is possible.atribut:
- Storage Number (Books): 48 pieces
- Specification: autoclavable
- Material: aluminum
- BEL-ART Switch-Grid Test Tube RackDeskripsi:1 RACK FRAME, 25 POSSIBLE TUBE SIZE COMBINATIONSThis innovative, split-frame rack holds up to two different size tubes in the same rack and allows users to quickly switch grids to hold other sizes as needed. Each rack frame includes a set of grids in one size. Grid sets in alternate sizes can be purchased as needed.atribut:
- Dimension (LxWxH) (cm): 31.8x11.1x6.7
- Bestarilab Local Rak Stainless Tabung ReaksiDeskripsi:Rak Tabung Reaksi Stainles Steel/Rak Test Tube 50 lubang. Diameter lubang 20 mm (bisa untuk tabung 16 dan 18mm)atribut:
- Material: Stainless Steel
- Base Height (mm): 15
- Second Hole Height (mm): 90
- WATSON Micro Tubes Rack "ECO Rack"Deskripsi:for Tubes 1.5/2.0 ml x 96 wellatribut:
- Color: Random Color
- Heathrow Scientific Lab Storage Rackatribut:
- UNSPSC: 56122002
- Color: Blue
- Height (inch): 15-3/4
- Length (inch): 11-1/2
- Material: ABS
- Number of Compartments: 4
- Product Type: Magnetized Pipette Rack
- Width (inch): 3-1/2
- format: 1x4
- SPL Life Sciences Microtube RackDeskripsi:Microtube Rack SPL Microtube Racks are designed for handling and storage of Microcentrifuge Tubes. ▪ Numeric labeling▪ 5 colors: White, Blue, Green, Red, Purple▪ Autoclavableatribut:
- Capacity (ml): 2
- Material: PP
- Holes (5x16): 80
- Packaging: 25
- TRUSCO Pcr Tube RackDeskripsi:It is convenient for sample management as it is engraved with letters in the vertical row and numbers in the horizontal row. Autoclavable.atribut:
- TRUSCO Number: 218-4057
Daftar Harga rack tube Terbaru March 2026
| Creative Test Tube Rack | Rp299.900 |
| SANWA KAKEN Tools Ware Test Tube Rack | Rp429.900 |
| Treff Snap Tube Rack | Rp219.900 |
| Thermo Fisher Scientific 96-Well Reversible Microtube Rack | Rp809.900 |
| Nescolab Stainless Steel Tube Rack | Rp339.900 |
| Sigma-Aldrich Rak Tabung PCR | Rp669.900 |
| monotaro Centrifuge Tube Rack (Rak Tabung Reaksi) | Rp70.900 |
| Sanplatec Bottle Sanpla(R) PP Narrow Mouth (Botol Lab) | Rp14.900 |
| Non Brand Rack Test Tube | Rp17.900 |
| AS ONE Test Tube Rack | Rp419.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































/drP103170495-2.jpg)
%20PP%20Narrow%20Mouth%20(Botol%20Lab)/67P106152223-1.jpg)