Beli beaker glass iwaki di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IWAKI Beaker Glass Low Form (Gelas Kimia)Deskripsi:Glass Ware Beaker Low Form memiliki kapasitas volume 10 - 10000ml adalah Gelas Ukur dari brand IWAKI untuk mencampur, memanaskan atau mengukur volume cairan sesuai analisa di ruang laboratorium
- IWAKI Beaker Glass with Scale (Gelas Kimia)atribut:
- Material: Borosilicate Glass
- Type: Beaker
- Scale: Yes (approximate)
- JIS Class: JR-1 (Borosilicate glass-1)
- IWAKI Beaker Glass (Gelas Kimia)Deskripsi:Durable and heat resistant beakeratribut:
- Material: glass + IWAKI (borosilicate glass)
- IWAKI Labu Erlenmeyer (Gelas Kimia)Deskripsi:IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
- IWAKI Glass Ware With TS Glass Stopper Erlenmeyer FlaskDeskripsi:Produk ini sering disebut Labu Ukur.
- Tanita Non-Contact Timer Washable Typeatribut:
- Character size (mm): 30
- Operating Time (s): 3, 5, 10, 30
- Package Size (mm): 115x175x30
- Power Supply: AAA size batteryx2pcs (included for testing)
- Size (mm): 90x24x110
- Up to Setup Time: Red Up to 99 minutes 59 seconds 1 second increments (countdown)
- Volume (dB): (High) 80 or higher; (Low) 70 or higher; Off
- IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask VolumetricDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Color: Clear
- DURAN Beaker Glass (Gelas Kimia)Deskripsi:With easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic. Spout for clean pouring. Uniform wall thickness distribution makes these beakers ideal for heating applications.
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- BOROSIL Beaker Glass Low Form (Gelas Kimia)Deskripsi:Complies with IS 2619/ISO 3819 and DIN 12331. The spout design enables clean and precise pouring. Uniform wall thickness distribution makes it ideal for heating liquids. The easy-to-read scale and large labelling field make marking easier. High resistance to chemical attack. Double graduation metric scale for convenience.
- Suji Gelas BeakerDeskripsi:Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.atribut:
- Material: Heat-resistant Borosilicate Glass
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- TRUSCO Beaker Glass (Gelas Kimia)atribut:
- Handle: None
- Heat Resistance Temperature (°C): 300
- Type: Beaker
- DURAN Beaker Glass High Form (Gelas Kimia)Deskripsi:- Complies with ISO 3819- Manufactured from borosilicate glass 3.3- Spout for clean pouring- Easy-to-read scale with graduation marks to estimate the content
- SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Bearing Housing Seal Type: Without
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease
- Housing Type: Plummer/pillow block
- Material: Cast iron
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- Thread of Relubrication Holes (G1): 1/8-27 NPSF
- UNSPSC: 31171519
Daftar Harga beaker glass iwaki Terbaru October 2026
| IWAKI Beaker Glass Low Form (Gelas Kimia) | Rp63.900 |
| IWAKI Beaker Glass with Scale (Gelas Kimia) | Rp98.900 |
| IWAKI Beaker Glass (Gelas Kimia) | Rp669.900 |
| IWAKI Labu Erlenmeyer (Gelas Kimia) | Rp85.900 |
| IWAKI Glass Ware With TS Glass Stopper Erlenmeyer Flask | Rp259.900 |
| Tanita Non-Contact Timer Washable Type | Rp1.599.900 |
| PYREX Beaker Low Form Graduated (Gelas Kimia) | Rp56.900 |
| IWAKI Glass Ware With Plastic Stopper Amber Graduation With Batch Certificate Flask Volumetric | Rp169.900 |
| DURAN Beaker Glass (Gelas Kimia) | Rp82.900 |
| PYREX Beaker Glass (Gelas Kimia) | Rp22.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102078785-1.jpg)
/lgP110471772-1.jpg)
/kyP110471754-1.jpg)
/axP102079393-2.jpg)


/bzP105020431-1.jpg)

/6sP103455244-1.jpg)
/9dP109407337-5.jpg)
/1mP102079058-3.jpg)
/39P103663117-2.jpg)

/P102078792-1.jpg)
/aqP103203386-2.jpg)
/IWAKI%20Pipette%20Volumetric%20(Pipet%20Gondok)/3pP102079133-2.jpg)
/lmP111816778-1.jpg)

/0xP103217033-1.jpg)
/92P112164326-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)