Beli triplek mdf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WK Fibreboard
    Mulai

    Rp1.199.900

    WK Fibreboard
    Deskripsi:
    Warna hitam karena mengandung bitumen/aspal
    atribut:
    • Color: Hitam
  2. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  3. TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    Mulai

    Rp1.199.900

    TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    atribut:
    • Consistent Load (kg): 50
    • Effective frontage (mm): 855
    • Finish Material: Glulam (Falcata), MDF, olefin sheet
    • Height (mm): 35
    • Opening Width (mm): 855
  4. TENNSCO Decking (Papan Rak)
    Mulai

    Rp269.900

    TENNSCO Decking (Papan Rak)
    Deskripsi:
    Particleboard decking provides a smooth, solid surface that prevents items from falling through the shelving and will not mar or snag items placed on the shelving. This decking installs over the beams on compatible boltless shelving units to distribute the weight of items placed on the decking across the beams. It does not come with beams.
    atribut:
    • Color: Sand
    • Decking Finish: Unfinished
    • Decking Material: Particleboard
    • UNSPSC: 24102004
  5. Daun Mas Plywood Melamine (Triplek Melamin)
    Mulai

    Rp219.900

    Daun Mas Plywood Melamine (Triplek Melamin)
    Deskripsi:
    Triplek melamin dengan warna putih doff, terbal 3mm
    atribut:
    • Size (mmxcmxcm): 3x122x244
  6. Non Brand Plywood Melamine (Triplek Melamin)
    Mulai

    Rp249.900

    Non Brand Plywood Melamine (Triplek Melamin)
    atribut:
    • Size (mm): 1220x2440x3
    • Color: Putih
    • Thickness (mm): 3
  7. TRUSCO Clipboard (Papan jalan)
    Mulai

    Rp63.900

    TRUSCO Clipboard (Papan jalan)
    Deskripsi:
    -It is a resin clip board with excellent durability.-Because it has a pen holder, a ballpoint pen etc., is caught.-It can be used for slip management, questionnaires, circulation etc at the production on site.-It is possible to paste on white boards, mach
  8. Iwood Chip Saw For Particle Board Particle Board II
    Mulai

    Rp429.900

    Iwood Chip Saw For Particle Board Particle Board II
    Deskripsi:
    Tipped saw for new building material board. Ultra-fine grain, 94HRA high hardness chip specifications. The straight wing has good brushing of wood chips and chips and is hard to shake, so straightness and lightness are improved!Particle board, hard board, wood wool cement board, OSB, MDF, WB, caucal board, reinforced gypsum board, ceramic siding board
    atribut:
    • Thickness (mm): 1.5
    • Outer Diameter (mm): 125
    • Number of Tips: 18
    • Suitable Material: Particle Board
  9. APC Smart-UPS C LCD 230V with SmartConnect
    Mulai

    Rp8.099.900

    APC Smart-UPS C LCD 230V with SmartConnect
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cable
    atribut:
    • Output Power Capacity (W/kVA): 600/ 1.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • Maximum Configurable Power (W/kVA): 600 / 1.0
    • Output Voltage Distortion: Less than 5%
    • Other Output Voltages: 220, 240
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Color: Black
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
    • Interface Port (s): RJ-45 Serial, USB
    • Maximum Depth (mm): 439
    • Maximum Height (mm): 219
    • Maximum Width (mm): 171
    • Other Input Voltages: 220, 240
    • Surge Energy Rating (J): 455
    • Topology: Line Interactive
    • Transfer Time (ms): 6 (typical) : 10 (maximum)
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  10. FOSROC Fibreboard
    Mulai

    Rp1.299.900

    FOSROC Fibreboard
    Deskripsi:
    Bahan Joint Filler dalam bentuk lembaran yang terbuat dari bitumen dan serat kayu yang dipadatkan, digunakan untuk membentuk dan mengisi celah dari expansion joint pada kontruksi beton umum atau beton pracetak.
    atribut:
    • Size (mm): 1200x2100
    • Thickness (mm): 20
    • Material: Bitumen & Serat Kayu
  11. Non Brand Clipboard Wooden (Papan Jalan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

  12. KRISBOW Shelving Steel (Rak Baja / Rak Gudang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

  13. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  14. RYU Wing Bolt (Baut)
    Mulai

    Rp10.900

    RYU Wing Bolt (Baut)
    atribut:
    • Size (mm): M6x20
    • Compatible for: Series RRT12-1
  15. Hikari Perforated Board (Rak Papan Berlubang)
    Mulai

    Rp299.900

    Hikari Perforated Board (Rak Papan Berlubang)
    Deskripsi:
    -Using a space on a wall, it can be used for classification or storage of tools.-Using separately-sold mounting parts, it can be attached on a plaster board, concrete, or wood. -For storage/classification of tools. -With frame
  16. Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Mulai

    Rp789.900

    Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Deskripsi:
    It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
    atribut:
    • Density Tolerance (%): ±7
    • Formaldehyde Content: Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
    • Length & Width Tolerance (mm): ±5.0
    • Length (cm): 244
    • Moisture Content (%): 4-11
    • Thickness Tolerance (mm): ±0.2
    • Width (cm): 122
  17. WINSTON Triplek Melamin
    Mulai

    Rp299.900

    WINSTON Triplek Melamin
    Deskripsi:
    material dekoratif yang terbuat dari kayu lapis (multiplek/sengon) yang salah satu permukaannya dilapisi resin melamin. Lapisan ini membuat kayu lebih tahan gores, anti noda, mudah dibersihkan, dan memberikan tampilan akhir yang mengkilap (gloss) atau tidak mengkilap (doff)
    atribut:
    • Length (mm): 2440
    • Side: 1 side only
    • Width (mm): 1220
Daftar Harga triplek mdf Terbaru October 2026
WK FibreboardRp1.199.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)Rp1.199.900
TENNSCO Decking (Papan Rak)Rp269.900
Yamata Clipboard (Papan Jalan)Rp6.900
Daun Mas Plywood Melamine (Triplek Melamin)Rp219.900
Non Brand Plywood Melamine (Triplek Melamin)Rp249.900
INDACHI Meja Kerja Anjustable Bastia MDF 30mm Fin HPL /ChamperRp27.999.900
TRUSCO Clipboard (Papan jalan)Rp63.900
Iwood Chip Saw For Particle Board Particle Board IIRp429.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait