Beli papan mdf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Clipboard (Papan jalan)Deskripsi:-It is a resin clip board with excellent durability.-Because it has a pen holder, a ballpoint pen etc., is caught.-It can be used for slip management, questionnaires, circulation etc at the production on site.-It is possible to paste on white boards, mach
- Iwood Chip Saw For Particle Board Particle Board IIDeskripsi:Tipped saw for new building material board. Ultra-fine grain, 94HRA high hardness chip specifications. The straight wing has good brushing of wood chips and chips and is hard to shake, so straightness and lightness are improved!Particle board, hard board, wood wool cement board, OSB, MDF, WB, caucal board, reinforced gypsum board, ceramic siding boardatribut:
- Thickness (mm): 1.5
- Outer Diameter (mm): 125
- Number of Tips: 18
- Suitable Material: Particle Board
- APC Smart-UPS C LCD 230V with SmartConnectDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cableatribut:
- Output Power Capacity (W/kVA): 600/ 1.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- Maximum Configurable Power (W/kVA): 600 / 1.0
- Output Voltage Distortion: Less than 5%
- Other Output Voltages: 220, 240
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Color: Black
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
- Interface Port (s): RJ-45 Serial, USB
- Maximum Depth (mm): 439
- Maximum Height (mm): 219
- Maximum Width (mm): 171
- Other Input Voltages: 220, 240
- Surge Energy Rating (J): 455
- Topology: Line Interactive
- Transfer Time (ms): 6 (typical) : 10 (maximum)
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)atribut:
- Consistent Load (kg): 50
- Effective frontage (mm): 855
- Finish Material: Glulam (Falcata), MDF, olefin sheet
- Height (mm): 35
- Opening Width (mm): 855
- Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)Deskripsi:It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.It comes with a smooth and durable surface and is suitable for areas with moderate humidity.atribut:
- Density Tolerance (%): ±7
- Formaldehyde Content: Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
- Length & Width Tolerance (mm): ±5.0
- Length (cm): 244
- Moisture Content (%): 4-11
- Thickness Tolerance (mm): ±0.2
- Width (cm): 122
- monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan)Deskripsi:The task of writing across the document. Slip management and surveys of the site, in such circular notice.atribut:
- Type: Rip-cut
- Material: Body: Aluminium Clip part: Steel Spring part: Steel
- Size: A4
- Chain Length (mm): 600
- Dimensions, Height x Width (mm): 316×230
- Number of Storage (sheets): Approximately 50 (copy paper)
- Butterfly Clipboard Wooden (Papan Jalan)Deskripsi:Clipboard berbahan kayu dengan 2 penjepitatribut:
- Material: Wood
- KOKUYO Clipboard H (Papan Jalan)Deskripsi:It can also open and close the clip lightly by operation with a lever, and also supports the conventional opening / closing operation which pushes the top end of the clip by opening it. . With a lever lock mechanism, the clip is fixed as it is when opening the lever to the maximum. You can insert and remove documents with one hand. . You can open a string through hole (A4, B5 / 2, A3, B4 / 4). . Corresponding pen holder with thick shaft up to 7.5 to 11 mm in shaft diameter. .Hook hangs are attached.atribut:
- Material: R-ABS, POM, EVA
- APC Smart-UPS C LCD 230VDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: Cat 5 ethernet cable, Installation guide, USB cableatribut:
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C20
- Output Voltage Distortion: Less than 5% at full load
- TRUSCO Clipboard with Pen Holder and Magnet (Papan Jalan)atribut:
- Weight (g): 255
- Length (mm): 321
- Width (mm): 234
- Material: Polystyrene
- Offis Cork Notice Boardatribut:
- Material: Cork
- Color: Brown
- Type: Notice Boards
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)Deskripsi:Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
Daftar Harga papan mdf Terbaru October 2026
| TRUSCO Clipboard (Papan jalan) | Rp63.900 |
| Iwood Chip Saw For Particle Board Particle Board II | Rp429.900 |
| APC Smart-UPS C LCD 230V with SmartConnect | Rp8.099.900 |
| Yamata Clipboard (Papan Jalan) | Rp6.900 |
| INDACHI Meja Kerja Anjustable Bastia MDF 30mm Fin HPL /Champer | Rp27.999.900 |
| TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak) | Rp1.199.900 |
| Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat) | Rp789.900 |
| Kenko Clip Board (Papan Jalan) | Rp14.900 |
| monotaro Aluminum Clipboard Vertical Type with Chain (Papan Jalan) | Rp139.900 |
| Bantex Clipboard Folio (Papan Jalan) | Rp18.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/g1P102712577-3.jpg)

/0sP108171028-1.jpg)

/07P111488007-1.jpg)
/77P111997259-1.jpg)
/P103085780-1.jpg)
/hjP103167631-2.jpg)
/baP102265406-13.jpg)
/nrP106968855-1.jpg)
/f5P103011545-2.jpg)
/P102183120-1.jpg)

/fuP107622570-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Lem%20Elastis/Fox%20Polychloroprene%20Contact%20Adhesive%20Gallon%20(Lem%20Kuning)/P102892174-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)