Beli mdf di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    Mulai

    Rp1.199.900

    TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)
    atribut:
    • Consistent Load (kg): 50
    • Effective frontage (mm): 855
    • Finish Material: Glulam (Falcata), MDF, olefin sheet
    • Height (mm): 35
    • Opening Width (mm): 855
  2. Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Mulai

    Rp789.900

    Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)
    Deskripsi:
    It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
    atribut:
    • Density Tolerance (%): ±7
    • Formaldehyde Content: Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
    • Length & Width Tolerance (mm): ±5.0
    • Length (cm): 244
    • Moisture Content (%): 4-11
    • Thickness Tolerance (mm): ±0.2
    • Width (cm): 122
  3. TRUSCO Clipboard (Papan jalan)
    Mulai

    Rp63.900

    TRUSCO Clipboard (Papan jalan)
    Deskripsi:
    -It is a resin clip board with excellent durability.-Because it has a pen holder, a ballpoint pen etc., is caught.-It can be used for slip management, questionnaires, circulation etc at the production on site.-It is possible to paste on white boards, mach
  4. Iwood Chip Saw For Particle Board Particle Board II
    Mulai

    Rp429.900

    Iwood Chip Saw For Particle Board Particle Board II
    Deskripsi:
    Tipped saw for new building material board. Ultra-fine grain, 94HRA high hardness chip specifications. The straight wing has good brushing of wood chips and chips and is hard to shake, so straightness and lightness are improved!Particle board, hard board, wood wool cement board, OSB, MDF, WB, caucal board, reinforced gypsum board, ceramic siding board
    atribut:
    • Thickness (mm): 1.5
    • Outer Diameter (mm): 125
    • Number of Tips: 18
    • Suitable Material: Particle Board
  5. APC Smart-UPS C LCD 230V with SmartConnect
    Mulai

    Rp8.099.900

    APC Smart-UPS C LCD 230V with SmartConnect
    Deskripsi:
    Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cable
    atribut:
    • Output Power Capacity (W/kVA): 600/ 1.0
    • Nominal Input Voltage (V): 230
    • Input Connections: IEC-320 C14
    • Maximum Configurable Power (W/kVA): 600 / 1.0
    • Output Voltage Distortion: Less than 5%
    • Other Output Voltages: 220, 240
    • Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • Color: Black
    • Control Panel: Multi-function LCD status and control console
    • Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
    • Interface Port (s): RJ-45 Serial, USB
    • Maximum Depth (mm): 439
    • Maximum Height (mm): 219
    • Maximum Width (mm): 171
    • Other Input Voltages: 220, 240
    • Surge Energy Rating (J): 455
    • Topology: Line Interactive
    • Transfer Time (ms): 6 (typical) : 10 (maximum)
    • Typical Recharge Time (hour): 3
    • Waveform type: Sine Wave
  6. Non Brand Plywood (Triplek Cor/Multiplek)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

    Non Brand Plywood (Triplek Cor/Multiplek)
    Deskripsi:
    Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.
    atribut:
    • Size PxL (cm): 122x244
  7. WK Fibreboard
    Mulai

    Rp1.199.900

    WK Fibreboard
    Deskripsi:
    Warna hitam karena mengandung bitumen/aspal
    atribut:
    • Color: Hitam
  8. Non Brand Clipboard Wooden (Papan Jalan)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

  9. Butterfly Clipboard Wooden (Papan Jalan)
    Mulai

    Rp12.900

    Butterfly Clipboard Wooden (Papan Jalan)
    Deskripsi:
    Clipboard berbahan kayu dengan 2 penjepit
    atribut:
    • Material: Wood
  10. ECLAT LED Strip
    Mulai

    Rp379.900

    ECLAT LED Strip
    Deskripsi:
    Led Strip IP33 yang cocok digunakan sebagai Indirect lamp atau Neon box. Pemasangan indoor dengan Detail sebagai berikut : 25W/5mtr, 3528 (3.5mm*2.8mm), 60LEDUntuk aplikasi Indoor/ dalam ruangan yang tidak terkena air, sangat direkomendasikan untuk menggunakan Led Strip Indoor, karena lebih awet (penyebaran dan pembuangan panas lebih sempurna). Jenis yang tersedia cukup banyak variasinya antara lain Led Strip LED STRIP ECLAT 3528-60LED 7200K 12V ROB043.
  11. SUCA Warehouse Rack Package (Rak Gudang)
    Mulai

    Rp1.099.900

    SUCA Warehouse Rack Package (Rak Gudang)
    Deskripsi:
    Paket + papan MDF 9mm
    atribut:
    • MDF Board Overlay (mm): 9
  12. Joyko Clipboard (Papan Jalan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp8.900

  13. Bantex Clipboard Folio (Papan Jalan)
    Rating:
    100% of 100
    (14)
    Mulai

    Rp18.900

  14. OKLAHOMA SOUND Media Cart and Cabinet
    Mulai

    Rp13.999.900

    OKLAHOMA SOUND Media Cart and Cabinet
    atribut:
    • UNSPSC: 24101501
    • Caster Type: (4) 3in Swivel Casters (2 Locking)
    • Color: Teak
    • Depth (inch): 19
    • Display Type: Flat Panel
    • Height (inch): 38
    • Includes: (2) Slide Out Shelves; Front Side Shelf
    • Load Capacity (lbs): 35
    • Material: Laminated MDF/Metal
    • Number of Shelves: 1
    • Product Type: Multimedia Cart
    • Type: AV Cart
    • Width (inch): 18
  15. TENNSCO Decking (Papan Rak)
    Mulai

    Rp269.900

    TENNSCO Decking (Papan Rak)
    Deskripsi:
    Particleboard decking provides a smooth, solid surface that prevents items from falling through the shelving and will not mar or snag items placed on the shelving. This decking installs over the beams on compatible boltless shelving units to distribute the weight of items placed on the decking across the beams. It does not come with beams.
    atribut:
    • Color: Sand
    • Decking Finish: Unfinished
    • Decking Material: Particleboard
    • UNSPSC: 24102004
Daftar Harga mdf Terbaru October 2026
Yamata Clipboard (Papan Jalan)Rp6.900
INDACHI Meja Kerja Anjustable Bastia MDF 30mm Fin HPL /ChamperRp27.999.900
TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)Rp1.199.900
Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)Rp789.900
TRUSCO Clipboard (Papan jalan)Rp63.900
Iwood Chip Saw For Particle Board Particle Board IIRp429.900
APC Smart-UPS C LCD 230V with SmartConnectRp8.099.900
Non Brand Plywood (Triplek Cor/Multiplek)Rp79.900
WK FibreboardRp1.199.900
Non Brand Clipboard Wooden (Papan Jalan)Rp5.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait