Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)

Sebelum PPN:
Rp789.900 - Rp4.199.900
Spesifikasi
Density Tolerance (%)±7
Formaldehyde ContentClass (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
Length & Width Tolerance (mm)±5.0
Length (cm)244
Moisture Content (%)4-11
Thickness Tolerance (mm)±0.2
Width (cm)122

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.
It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- 1x better moisture resistance than normal MDF board
- High density, strength and durability compared to normal MDF board
- Suitable for decorative surface material
- Suitable for low to moderate humidity built in furniture

Ulasan Produk

Tidak ada ulasan