APC Smart-UPS C LCD 230V with SmartConnect

Sebelum PPN:
Rp8.099.900
Spesifikasi
Output Power Capacity (W/kVA)600/ 1.0
Nominal Input Voltage (V)230
Input ConnectionsIEC-320 C14
Maximum Configurable Power (W/kVA)600 / 1.0
Output Voltage DistortionLess than 5%
Other Output Voltages220, 240
Battery TypeMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
ColorBlack
Control PanelMulti-function LCD status and control console
Input Frequency (Hz)50/60 Hz +/- 3 Hz (auto sensing)
Interface Port (s)RJ-45 Serial, USB
Maximum Depth (mm)439
Maximum Height (mm)219
Maximum Width (mm)171
Other Input Voltages220, 240
Surge Energy Rating (J)455
TopologyLine Interactive
Transfer Time (ms)6 (typical) : 10 (maximum)
Typical Recharge Time (hour)3
Waveform typeSine Wave

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait