Beli total station di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TOPCON Total StationDeskripsi:- OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
- SOKKIA Intellegent Measurement Total Stationatribut:
- Magnification: 30x
- Accuracy (inch): 2 (ISO 17123-3:2001)
- Interface: Serial RS-232C, USB2.0 (Type A, for USB flash memory)
- Minimum Display: Fine / Rapid : 0.0001m (0.001ft. / 1/16 in.) / 0.001m (0.005ft. / 1/8 in.) (selectable) Tracking / Road : 0.001m (0.005ft. / 1/8 in.) / 0.01m (0.02ft. / 1/2 in.) (selectable)
- Display/Keyboard: Graphic LCD, 192 x 80 dots, backlight : on/off (Selectable)
- Keyboard: Alphanumeric keyboard / 28 keys with backlight
- Minimum Display Selectable (inch): 1/5 (0.0002/0.001gon, 0.005/0.02mil)
- Resolving Power (inch): 2.5
- Gowin Total StationDeskripsi:1x Total station2x Alumunium Tripod1x Prisma Polygon1x Prisma Single1x Stik / poleatribut:
- 2 Prism (m): 2700
- Compensating Range: +/-3′
- Detection: 2 horizontal , 1 vertical
- Field of View (inch): 1.30
- Image: Erect
- Length (mm): 150
- Magnification: 30x
- Measurement Time (mm): 1: 1.2sec. (Initial 4sec.) fine, 0.2sec. (Initial 3sec.)
- Method: Absolute reading, liquid surface reflective profile sensor reading type
- Minimum Focus Distance (m): 1.3
- Minimum Reading (inch): 1/5
- Objective Lens Diameter (mm): 45 (EDM:500)
- Prism Mode: +/-(2mm + 2ppm x D)m.s.e.
- Range 1 Prism (m): 2000
- Resolving Power (inch): 3
- Standard Deviation Accuracy (inch): 2 (0.6mgon)
- Type: Single Axis
- STS Electronic TheodliteDeskripsi:-The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)atribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.3m
- Protection Grade: IP54 Equivalent
- Power Supply: AA alkaline dry batteryx4 (accessory)
- Minimum Display: Select 5\" or 10\"
- STS Total StationDeskripsi:-A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.atribut:
- Reduction Length to Total Length: 620 to 900 (mm)
- STS Reflectorless Total StationDeskripsi:A non-prism total station that offers outstanding cost performanceatribut:
- Accuracy: [Angle measurement section] 5\"; [Distance measurement unit] Reflective prism 4m or more: ±(2+2ppmxD)mm, Reflective prism 1.6m to less than 4m: ±(3+2ppmxD)mm, Reflective sheet: ±(3+2ppmxD)mm, Non-prism: ±(5+3ppmxD)mm; [Laser plummet] 1.5mm/1.5m
- Automatic Power Off: Yes (choice of OFF or 20 minutes)
- Battery: Two rechargeable Li-ion batteries included as standard
- Bubble Tube: Rod: 30\"/2mm
- Continuous Operating Time: About 12 hours
- Display: LCD dot matrix (with backlight)
- Dust/Water Protection: IP54 equivalent
- External Memory: USB 2G~32G
- Field of View: 1° 30'
- Image: Normal image
- Interface: RS232C/USB TypeA
- Internal Memory: Approximately 50,000 points
- Laser Power: Distance measurement unit: 5mW or less, Class 3R (JIS C6802:2018), Laser plummet: 1mW or less, Class 2 (JIS C6802:2018)
- Light Source: 635nm red semiconductor laser
- Magnification: 30 times
- Measuring Range (m): 1-element prism: Approx. 1.6m to 5000m, mini prism: Approx. 1.6m to 2500m, reflective sheet: Approx. 1.6m to 800m, non-prism: Approx. 0.5m to 400m
- Minimum Focusing Distance: 1.6m
- Minimum Reading: Distance measurement unit: 0.001m, Angle measurement unit: 1\"/5\"/10\" selectable
- Operating Temperature Range (°C): -20~+50
- Overall Length (mm): 155
- Reading: [Scale] Horizontal angle: both sides Altitude angle: both sides
- Recharging Time: About 7 hours
- Resolving Power: 3.5\"
- Set Contents: Main unit, dedicated hard case, two shoulder straps, tools, hood, RS232C to USB connection cord, two BTTS205L rechargeable batteries, SCL-85AS charger (with adapter), USB memory (instruction manual/software)
- Myzox MY Prism 2.5 inch single element prism setDeskripsi:The height from the bottom of the leveling table to the prism can be adjusted to each total station manufacturer by using the elevating unit.Distance measurement, angle measurement, counter-observationatribut:
- Dimensions (mm): 30x30x20
- Included Accessories: Soft case, pole
- Myzox Code: 212280
- Offset: 0mm.30mm
- TOPCON Electronic Theodliteatribut:
- Detection Method: Horizontal angle = one side, Vertical angle = one side
- Image: Correct
- Laser Safety Standards: Class 2
- Magnification: 30 times
- Magnification (times): 30
- Material: Telescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
- Minimum Focusing Distance (m): 1
- Minimum Reading (inch): 20
- Power Input: 4 AA alkaline batteries (sold separately)
- Power Supply: 4 AA alkaline batteries (sold separately)
- Protection Class: IP66
- Reach Distance (m): 50
- Set Content: Main unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
- Visibility: 1°30'
- Wavelength (nm): 633
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
- Leica Optical Level, Transit Level & TheodoliteDeskripsi:Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.atribut:
- Horizontal Range: 360°
- Material: Aluminium
- Number Of Lenses: 2
- Tripod Thread Size (inch): 5/8-11
- Myzox Theodolit Digitalatribut:
- Magnification: 30times
- Shortest Focusing Distance: 1.35m
- Power Supply: Nickel-Metal Hydride Rechargeable Battery (Included) or AA Alkaline Dry Batteryx4 (Included)
- Accessories: Tripod(LAN-OT)
- Minimum Display: Select 5\" or 10\"
- STARRETT Measuring Tape Diameter (Meteran)atribut:
- Item: Diameter Tape Measure,3/8inchx 50ft,100ths
- Size (feetxinch): 50x5/8
- TEKIRO Handsaw Wooden Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji tangan 3 mata. Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon SteelMerupakan alat pemotong kayu dengan 3 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.atribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- TEKIRO Manual Leveling Tool (Waterpass)Deskripsi:Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminiumatribut:
- Material: Aluminium
- Width (mm): 48
- Dimension 2 (mm): 48
- Dimension 3 (mm): 19
- Thickness (mm): 19
- TOPCON Tripodatribut:
- Leg Head Clamp: Bracket mechanism
- Flexigo Spirit Level (Waterpass)atribut:
- Material: Aluminium
Daftar Harga total station Terbaru October 2026
| TOPCON Total Station | Rp119.999.900 |
| SOKKIA Intellegent Measurement Total Station | Rp139.999.900 |
| Gowin Total Station | Rp79.999.900 |
| STS Electronic Theodlite | Rp50.999.900 |
| STS Total Station | Rp5.499.900 |
| STS Reflectorless Total Station | Rp129.999.900 |
| Myzox MY Prism 2.5 inch single element prism set | Rp25.999.900 |
| TOPCON Electronic Theodlite | Rp119.999.900 |
| Leica Tripod | Rp3.099.900 |
| Extech Moisture Meter | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)































































































































































/p3P107723903-1.jpg)
/qqP103683962-2.jpg)



/jdP103684697-2.jpg)

/1qP105158062-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)