TOPCON Electronic Theodlite

Sebelum PPN:
Rp119.999.900
Spesifikasi
Detection MethodHorizontal angle = one side, Vertical angle = one side
ImageCorrect
Laser Safety StandardsClass 2
Magnification30 times
Magnification (times)30
MaterialTelescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
Minimum Focusing Distance (m)1
Minimum Reading (inch)20
Power Input4 AA alkaline batteries (sold separately)
Power Supply4 AA alkaline batteries (sold separately)
Protection ClassIP66
Reach Distance (m)50
Set ContentMain unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
Visibility1°30'
Wavelength (nm)633

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Tripod and batteries are sold separately. - Do not use in coal mines, where coal dust drifts, or near flammable materials. There is a risk of explosion. - Do not disassemble or modify. - There is a risk of fire, electric shock, burns, and laser exposure. - When carrying the main unit in the storage case, be sure to tighten all latches of the storage case.
Use
Street and angle digital theodolite.

Ulasan Produk

Tidak ada ulasan