Leica Optical Level, Transit Level & Theodolite

Sebelum PPN:
Rp13.999.900 - Rp66.999.900
Spesifikasi
Horizontal Range360°
MaterialAluminium
Number Of Lenses2
Tripod Thread Size (inch)5/8-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.
Feature
Digital Theodolite Leveling Type 3 Leveling Screws Top Mounted Vial Aperture 1 13/16 in Working Range - Maximum 3 000 ft Focus Diameter - Minimum 4 3/8 ft Accuracy +/-1/16 in @ 4 63/64 ft Horizontal Range 360 Degrees Includes Battery Charger Case Plumb Bob Tool Kit Number of Lenses 2 Display Type LCD Features Glass Reticle Reticle Cross Lines Field of View - Optical Plummet 1 Degrees @ 30 ft Field of View - Telescope 1 Degrees @ 30 ft Includes Batteries Batteries Included

Ulasan Produk

Tidak ada ulasan