Beli toko alat laboratorium di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACIS Digital Precision Balance AD-I Series
    Mulai

    Rp2.799.900

    ACIS Digital Precision Balance AD-I Series
    atribut:
    • Power Source: 6xAA size batteries or AC/DC adapter
    • Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
    • Operating Temperature (°C/°F): 0-40 / 32-104
  2. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  3. ACIS Timbangan Hitung Digital Seri AP
    Mulai

    Rp1.499.900

    ACIS Timbangan Hitung Digital Seri AP
    Deskripsi:
    Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Pan Size (LxW) (mm): 210x250
  4. IWAKI Glass Ware Calibrated With Individual Certificate Picnometer
    Mulai

    Rp1.599.900

  5. AS ONE Small Program Electric Furnace
    Mulai

    Rp44.999.900

    AS ONE Small Program Electric Furnace
    Deskripsi:
    Up to 4 patterns of 16-step programs can be set. PID control with high temperature control accuracy can be used for heat treatment and temperature testing. It has a built-in safety circuit that cuts off the heater in the event of temperature anomalies, and a burnout function that detects sensor anomalies. Although it is lightweight and compact, the inside of the furnace is designed to be spacious. A temperature gradient can be set. By adopting a 4-sided heater, the heating time is shortened.
    atribut:
    • Temperature Setting Unit: 1
    • Time Setting Unit: 1 minute
    • Type: no window
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Control Method: PID control
    • AS ONE Part Number: 1-6032-01
    • Accessories: Ceramic board, tweezers (240mm)
    • External dimensions (width W x depth D x height H) (mm): 240×251×351
    • Finish Material: Exterior: Steel paint finish Interior: Ceramic fiber
    • Furnace Internal Dimensions (Width W X Depth D X Height H) (mm): 120×170×100
    • Heater Power (W): 800 (4-side heater)
    • Mass (kg): 7
    • Power Cord: 2P plug, 2m
    • Program Function: 16 steps, 4 patterns
    • Sensor: Type K thermocouple
    • Set Temperature (°C): 100-900
  6. IWAKI Glass Ware Uncalibrated With Batch Certificated Picnometer
    88%
    Mulai

    Rp60.900

  7. B-ONE Mini Muffle Furnace
    Mulai

    Rp56.999.900

    B-ONE Mini Muffle Furnace
    atribut:
    • Temperature Sensor: K-Type Thermocouple
    • Heating Rate (°C/minute): ±10
    • Chamber Size (mm): 100x100x100
    • Dimensions (mm): 255x280x385
    • Maximum Temperature (°C): 1200
    • Power (W): 1000
    • Temperature Range (°C): 1100
    • Voltage (V/Hz): AC 220/50
  8. AS ONE Economy Electric Furnace
    Mulai

    Rp27.999.900

    AS ONE Economy Electric Furnace
    Deskripsi:
    It is an easy-to-handle compact personal type general-purpose electric furnace. You can set the temperature and check the furnace temperature on the digital display. A high-performance type that heats up to the maximum temperature in about 15 minutes.
    atribut:
    • AS ONE Part Number: 1-5921-01
    • Current (A): 5
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Mass (kg): about 5
    • External Dimensions (mm): 210×260×290
    • Furnace Internal Dimensions (mm): 90×110×70
    • Material: (Exterior) Steel heat-resistant paint finish, (Furnace) Ceramic fiber
    • Power Cord: 2m with 2P plug
    • Resolution: Temperature; 1°C, Time setting; 1 minute
    • Safety Mechanism: Sensor error detection, overheat prevention relay, overcurrent fuse
    • Sensor: Type K thermocouple
    • Temperature Control Method: PIDs
    • Temperature Setting Range (°C): 100-900
    • Timer: ON, OFF, SV timer
  9. B-ONE Ceramic Fiber Muffle Furnace
    Mulai

    Rp46.999.900

    B-ONE Ceramic Fiber Muffle Furnace
    atribut:
    • Accuracy (°C): 2
    • Temperature Range (°C): 100-1200
  10. NABERTHEM Muffle Furnace
    Mulai

    Rp139.999.900

    NABERTHEM Muffle Furnace
    atribut:
    • Certification: Yes
    • Electrical Connection: 1-phase
    • Maximum Temperature (°C): 1100
  11. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  12. ACIS Digital Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Digital Scale
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  13. B-ONE Ceramic Muffle Furnace (Front Door)
    Mulai

    Rp62.999.900

    B-ONE Ceramic Muffle Furnace (Front Door)
    atribut:
    • Voltage (V/Hz): 220/50
    • Temperature Range (°C): 100-1200
    • Timer (minute): 0-9999
  14. Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Mulai

    Rp37.999.900

    Thermo Scientific Thermolyne Benchtop Muffle Furnaces
    Deskripsi:
    Reduce energy consumption and increase heat-up time with Thermo Scientific™ Thermolyne™ Benchtop 1100°C Muffle Furnaces. The furnace is ideal for ashing most types of organic and inorganic samples, heat treating small steel parts, performing ignition tests and conducting gravimetric analysis, as well as for the determination of volatile and suspended solids.
    atribut:
    • Voltage (V): 240
    • Frequency (Hz): 50/60
  15. ACIS Platform Scale - PS-Series
    Mulai

    Rp3.899.900

    ACIS Platform Scale - PS-Series
    atribut:
    • Pansize (mm): 420x520
  16. Sharp Microwave
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.099.900

    Sharp Microwave
    Deskripsi:
    Dengan fitur menu Bahasa Indonesia yang di desain khusus pada bagian panel untuk mempermudah penggunaan. Fitur Low Wattage konsumsi listrik rendah hanya 399 watt.
    atribut:
    • Cabinet Color: Silver
    • LCD Display: Display 7-LCD
    • Power Source (V): 220-240
  17. ACIS Digital Precision Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Digital Precision Scale
    Deskripsi:
    Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Platform Size (mm): 210x250
Daftar Harga toko alat laboratorium Terbaru March 2026
ACIS Digital Precision Balance AD-I SeriesRp2.799.900
AND Timbangan Presisi Seri GFRp20.999.900
ACIS Timbangan Hitung Digital Seri APRp1.499.900
IWAKI Glass Ware Calibrated With Individual Certificate PicnometerRp1.599.900
AS ONE Small Program Electric FurnaceRp44.999.900
IWAKI Glass Ware Uncalibrated With Batch Certificated PicnometerRp60.900
B-ONE Mini Muffle FurnaceRp56.999.900
AS ONE Economy Electric FurnaceRp27.999.900
B-ONE Ceramic Fiber Muffle FurnaceRp46.999.900
NABERTHEM Muffle FurnaceRp139.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)