Beli amplifier toa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  2. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  3. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  4. TOA Pre-Amplifier Mixer Panel
    Mulai

    Rp6.399.900

    TOA Pre-Amplifier Mixer Panel
    Deskripsi:
    The Z-FV200PP-AS Pre-Amplifier Mixer Panel is the basic operation section of the Z-FV200 Series Emergency Public Address System
    atribut:
    • LED Indicator: Power (Green)
    • Accessories: Removable terminal plug (2 pins) x 7, removable terminal plug (3 pins) x 8, Instruction Manual x 1
    • Muting: MIC/LINE 1 : Mutes other input signals (Mic/Line 2 - 4, AUX 1 - 2) by 0 - 30 dB attenuation
    • Phantom Power: MIC/LINE 1 (selectable) (+21 V DC)
    • Priority Control: Fireman's microphone > EV > Timer > Paging > Remote microphone > Mic / Line 1 > Mic / Line 2 - 4 & AUX 1 - 2
    • Tone Control: Bass : -10 dB at 100 Hz, +10 dB at 100 Hz (for INPUT BGM); Treble : -10 dB at 10 kHz, +10 dB at 10 kHz (for INPUT BGM)
    • Current Consumption (mA): 110
    • Dimensions (WxHxD) (mm): 482x88.4x353.3
    • Distortion: Under 1% (1 kHz, rated output)
    • Finish: Front Panel : Aluminium, Black, Alumite
    • Frequency Response (Hz): 50-15000, ±3 dB, 1000
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
    • Power Source: Usable Power Supply Unit: FV-200PS; 24 V DC (operating range: 19.5 - 27 V DC), M3 screw terminal
    • SN Ratio (dB): Over 60
  5. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  6. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  7. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  8. TOA Digital Power
    Mulai

    Rp6.199.900

    TOA Digital Power
    atribut:
    • Total Harmonic Distortion: Under 1% at 1 kHz, 1/3 rated power
    • Ventilation: Fan Cooling
    • Control: Remote power control, screw terminal
    • Frequency Response (Hz): 50-20000
    • Dimensions (WxHxD) (mm): 420x100.9x351.3
    • Indicator: Power, Signal , Peak
    • Output Rating (W): 480
    • SN Ratio (dB): Over 70
  9. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  10. TOA Paging Microphone
    Mulai

    Rp209.900

    TOA Paging Microphone
    Deskripsi:
    The ZM-222 is a close-talking microphone for general announcements. It comes with a talk switch that can be locked
    atribut:
    • Type: Moving coil microphone
  11. TOA Chime Microphone
    Mulai

    Rp2.099.900

    TOA Chime Microphone
    atribut:
    • Chime Tones: 4-Tone Chime (UP/DOWN)
    • Output connector: XLR-3-32 equivalent; RJ45: Audio Output, Power Supply and contact output
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR Cable Stereo Phone Plug (7.5m) x 1
    • Operating Temperature (°C): 0 to +40
    • Rated Impedance Resistance (ohm): 600, balanced
    • Current Consumption (mA): 13 during chime and 6 microphone operation
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-18000
    • Microphone Element: Condenser
    • Output: Microphone: -41 dB ±3dB (1 kHz 0 dB=1 V/Pa); Chime Tones: -31 dB ±3dB (maximum position)
    • Polar Pattern: Cardioid
    • Power Source: 6V DC (4x \"AA\" batteries) or DC adapter: 9-24V
  12. HighPoint Sliding Door Cabinet Storio Series
    Mulai

    Rp1.499.900

    HighPoint Sliding Door Cabinet Storio Series
    Deskripsi:
    STORIO dapat memenuhi kebutuhan individu dengan berbagai fungsi penyimpanan. Lemari Storio tersedia dalam berbagai konfigurasi, ukuran dan juga warna membuat kabinet Storio cocock digunakan didalam ruang kerja, di rumah, hingga sekolah.
    atribut:
    • Material: Particle Board Density 712 Kg/m2
    • Handle Type: Handle Alumunium Anodized
    • Dimension WxDxH (mm): 800x390x830
    • Shelf Capacity (kg): 25
    • Drawer Door Profile: Straight Edging
    • Door Panel Thickness (mm): 18
    • Top Board Thickness (mm): 25
  13. TOA Mixer Amplifier 2 Channel
    Mulai

    Rp8.199.900

    TOA Mixer Amplifier 2 Channel
    Deskripsi:
    ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.
    atribut:
    • Phantom Power: DC +21 V (MIC 1)
    • Tone Control: Bass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
    • Controls: Front: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
    • Ambient Temperature (°C): 0 to +40
    • Power Supply: AC: 220 V, 50/60 Hz; DC: 24 V
    • Power Consumption: AC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
    • Dimensions (WxHxD) (mm): 420x144x361
    • Distortion: Less than 1% THD at 1 kHz, 1/3 rated output power
    • Finish: Front Panel: Aluminium Gray, Case: Steel plate, Gray
    • Frequency Response (Hz): 50-20000 (±3 dB)
    • Indicators: 2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
    • Noise Level (S/N) (dB): More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
    • Output Regulation: Less than 3 dB no load to full load
    • Speaker Outputs: 100V x 2, 4Ω x2
  14. TOA Wireless Amplifier 2 Channel
    Mulai

    Rp3.099.900

    TOA Wireless Amplifier 2 Channel
    Deskripsi:
    TOA ZW-G10CB-AS Portable Amplifier offers reliable performance, clear, powerful sound and is simple to operate. This portable sound system is equipped with an audio music player that allows music to be played from CD, USB or SD/MMC card and is simple to operate.
    atribut:
    • Accessories: Power card (1.5m) x1, Remote control and inside the battery type CR 2025 3V x1, Handheld Wireless Mic x1, Body Pack Wireless Mic x1, Headset Mic x1, Tieclip Mic x1
    • Controls: 2 Mircophone Gain Controls, 1 Aux Gain Controls, 1 MP3 Gain Controls, 1 Echo Controls, 1 Tone Controls, 1 Power ON/OFF Switch
    • Frequency Response (Hz): 60-20000 (±3 dB)
    • speaker: 6 Cone (150mm), 4Ω, Full Range
    • Output Power (W): 20 Max.
    • Charging Time (hour): 12 (12V/2.3 Ah, Lead Acid Battery 1pc)
    • Antenna: Rod Antenna
    • Battery Life (hour): Approx 5 (Continuous Music)
    • Dimensions (WxHxD) (mm): 234x341x180, (9.21x13.42x7.08inch)
    • Distortion: Less than 5%
    • Indicators: 1 LED Display; 1 LED Charge; 1 LED Bat Low; 1 LED Power; 1 LED RF1; 1 LED RF2; 1 LED Rec ( for USB/SD card); 1 LED Record Cassette
    • Inputs: Mic 1 & 2 : -40dB unbalanced 5kΩ, 2 Pole-Phone Jack; Aux In : -20dB unbalanced 10kΩ, RCA Pin Jack
    • Outputs: Audio Out: -25dB Unbalanced 40kΩ, RCA Pin Jack; Speaker Out: 8-16Ω, RCA Pin Jack
    • Power Consumption (W): AC : 20, 0.1A (at rated output); DC : 30, 1.6A (at rated output)
    • Power Source: AC In: 220-240V, 50/60 Hz; DC In: 12V 1A, Max. 18V; DC : 12V/2.3Ah (Rechargeable Battery)
    • SN Ratio (dB): 60 or more
  15. Sankyo Ball Valve SS316 PSI 1000 WOG
    Rating:
    85% of 100
    (4)
    Mulai

    Rp53.900

    Sankyo Ball Valve SS316 PSI 1000 WOG
    atribut:
    • Material: Stainless Steel SS316
    • Pressure (psi): 1000 W.O.G
    • End Connection: Screwed or Buttweld
    • Ball: SS316
    • Body: SS316
    • Handle: SS304
    • Inscrewed Part: SS316
    • Packing Ring: SS304
    • Plastic Cover: Plastic
    • STEM: SS316
    • Seat: PTFE
    • Stem Nut: SS304
    • Stem Packing: PTFE
    • Thrust Washer: PTFE
  16. TOA Speaker System
    Mulai

    Rp9.099.900

    TOA Speaker System
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  17. TOHO (TOOLS) Coupler Plug PM (Kopler)
    Mulai

    Rp12.900

    TOHO (TOOLS) Coupler Plug PM (Kopler)
    Deskripsi:
    - Push connect easy connect system. - Industrial Type D-The release ring adopts ellipse design to make it more convenient and labor-saving for disconnection. - Ideal air fitting kit for air tools, air compressor, air nailer, air blow gun, pressure washer, air hose. - A wide variety of models available to meet customers' changing needs in pneumatic piping. - The direction of tubing can be changed freely even after installation. - The quick couplers are used to connecting the plastic tubes and other elements in the pneumatic systems.
  18. TOA Column Speaker
    Mulai

    Rp999.900

  19. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
Daftar Harga amplifier toa Terbaru March 2026
TOA Mixer AmplifierRp1.399.900
TOA Power AmplifierRp5.599.900
TOA Digital Mixer AmplifierRp4.099.900
TOA Pre-Amplifier Mixer PanelRp6.399.900
TOA MegaphoneRp589.900
TOA Portable AmplifierRp6.099.900
TOA Universal SpeakerRp959.900
TOA Digital PowerRp6.199.900
TOA Horn SpeakerRp379.900
TOA Paging MicrophoneRp209.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)