TOA Universal Speaker

Sebelum PPN:
Rp959.900 - Rp1.199.900
Spesifikasi
Water ProtectionIPX4 (can be installed vertically or horizontaly)
Rated Impedance Resistance (ohm)8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
Sound Pressure Level (dB)90 (1 W, 1 m)
Frequency Response (Hz)70-20000
Rated Input Power (W)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.

Ulasan Produk

Tidak ada ulasan