TOA Mixer Amplifier 2 Channel

Sebelum PPN:
Rp8.199.900
Spesifikasi
Phantom PowerDC +21 V (MIC 1)
Tone ControlBass: ±10 dB at 100 Hz, Treble: ±10 dB at 10 kHz
ControlsFront: 5 Microphone Gain Controls, 3 Aux Gain Controls, 8 Bass Tone Controls, 8 Treble Tone Controls, 1 Echo Level Control, 2 Master Controls, 1 Power ON/OFF Switch, 2 Output Channel ON/OFF Switch (CH1, CH2)
Ambient Temperature (°C)0 to +40
Power SupplyAC: 220 V, 50/60 Hz; DC: 24 V
Power ConsumptionAC: 520 W (rated output); AC: 286 W (operation at EN60065); DC: 20 A (operation at rated output)
Dimensions (WxHxD) (mm)420x144x361
DistortionLess than 1% THD at 1 kHz, 1/3 rated output power
FinishFront Panel: Aluminium Gray, Case: Steel plate, Gray
Frequency Response (Hz)50-20000 (±3 dB)
Indicators2 LED Output CH, 2 LED Signal 2 LED Peak, 1 LED Power ON
Noise Level (S/N) (dB)More than 80 at All Volume control full CCW, More than 50 at All Volume control full CW
Output RegulationLess than 3 dB no load to full load
Speaker Outputs100V x 2, 4Ω x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ZA-2128M is a Mixer Power Amplifier with high capacity for audio requirements in Mosque or other places of worship.
Feature
Inputs (Sensitivity, Impedance, Connector)
MIC 1 : 1.0mV (-60dB) Balanced 600Ω, 2Pole-Phone Jack, Echo
MIC 2 : 1.0mV (-60dB) Balanced 600Ω, 2Pole-Phone Jack
MIC 3 : 1.0mV (-60dB) Balanced 600Ω, 2Pole-Phone Jack
MIC 4 : 1.0mV (-60dB) Balanced 600Ω, 2Pole-Phone Jack
MIC 5 : 1.0mV (-60dB) Balanced 600Ω, 2Pole-Phone Jack
AUX 1 : 300mV (-10dB) Unbalanced 10kΩ, 2-RCA Pin Jack
AUX 2 : 300mV (-10dB) Unbalanced 10kΩ, 2-RCA Pin Jack
AUX 3 : 300mV (-10dB) Unbalanced 10kΩ, 2-RCA Pin Jack
PRE AMP OUT : 1.0V (0dB) Unbalanced 600Ω x 2 , RCA Pin Jack
PWR AMP IN : 1.0V (0dB) Unbalanced 10kΩ x 2, RCA Pin Jack
REC OUT : 1.0V (0dB) Unbalanced 600Ω, 2-RCA Pin Jack

Ulasan Produk

Tidak ada ulasan

Halaman Terkait