Beli power amplifier di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- TOA Power AmplifierDeskripsi:The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
- Kramer Networked Power AmplifierDeskripsi:PA−240Net is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output and Dante interface. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Net is suitable for a vast range of AV installations.atribut:
- Input: 1 Dante 1 Stereo (B)
- Output: 2 Stereo (B) 1 Speaker Hi-Z Speaker Lo-Z
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Enclosure Type: Aluminium
- Enclosure Size: 1/2 19inch desktop
- Enclosure Cooling: Fan ventilation
- Accessories Included: Power cord
- Ports Control via IP: 1 On an RJ-45 connector
- Ports RS-232: 1 On a 3-pin terminal block
- Shipping Dimensions (cm): 40.50x29.70x9
- Standards Compliance Environmental: RoHs, WEEE
- Standards Compliance Safety: CE, FCC
- User Interface Controls: Output volume attenuator, IP and RS232
- Voltage (V): 85-265AC (full power at 120-230)
- Voltage (VA): 265
- Kramer Power AmplifierDeskripsi:PA−120Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−120Z is suitable for a vast range of AV installations.atribut:
- Input: 1 3.5mm 1 T-Block
- Output: 2 T-Block
- Product Dimensions (WxDxH) (cm): 21.46x16.30x4.36
- Shipping Dimensions (cm): 40.50x29.70x9
- Voltage (VA): 150
- Voltage (V): 85-265AC
- Included Accessories: Power cord
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioDeskripsi:Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaokeatribut:
- Power (W): 600
- Bluetooth: Bluetooth 5.0
- Frequency Response (Hz-kHz): 20 - 20
- Sennheiser Gaming Audio Amplifier for PC and MacDeskripsi:The GSX 1000 is an audio amplifier featuring the Sennheiser Binaural Rendering Engine. The groundbreaking 7.1 Virtual Surround Algorithm was developed to meet the performance needs of professional gamers. The intuitive user interface is provided by an LED touch panel and aluminium volume control ring. Together they provide quick, fingertip control of game sound, without tabbing out of the game to tweak settings. Experience surround sound on a new level on PC or Mac with the GSX 1000!Connector : 3.5 mm headset socket, 3.5 mm microphone socket, 3.5 mm loudspeaker socket, mini-USB socketatribut:
- Total Harmonic Distortion (%): 0.005 THD @ -3dBFS
- Frequency Response (kHz): Headphones 0 - 48.0
- Cable Length (m): 1.2
- Audio Output: Headphone: DC coupled and dual rail power supply
- USB Standard: USB 2.0 full speed & USB audio 1.0
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- TOA Amplifier Changeover PanelDeskripsi:The Z-FV200CA-AS Amplifier Changeover Panel is used to automatically changeover Z-FV200 Series fault duty amplifier to working standby amplifier. 1 unit of Z-FV200CA-AS can handle up to 6 nos. of Z-FV200 Series amplifiers.atribut:
- Accessories: Removable terminal plug (2 pins) x 3, removable terminal plug (8 pins) x 4
- Display: Power (Green), Changover (Orange), Fault / Buzzer Control (Red)
- No. of Input Channel: 6 Duty Amplifier, 1 Standby Amplifier
- No. of Output Channel: 6 Output
- Failure Detection: Fault Buzzer with buzzer control switch
- Operating Temperature (°C): 0 to +40
- Current Consumption (mA): 240
- Dimensions (WxHxD) (mm): 482x44x343.8
- Finish: Front Panel : Aluminium, Black, Alumite
- Operating Humidity (%RH): Under 90 (no condensation)
- Power Source: 24 V DC (operating range: 21.6 - 26.4 V), M3 screw terminal
- Kramer Power AmplifierDeskripsi:PA−240Z is a high−performance, selectable Hi−Z (70V/100V) or Lo−Z (4Ω/8Ω) power amplifier featuring balanced and unbalanced inputs and additional line−level output. This versatile amplifier features built−in DSP, auto−standby and maximum durability. PA−240Z is suitable for a vast range of AV installations.
- TOA Power Mixer Pre AmplifierDeskripsi:Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.atribut:
- Accessories: 6P connector x 2, 3P connector x 2
- Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
- Operating Temperature (°C): 0 to +40
- Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
- Frequency Response (Hz): 30-20000, ± 3dB
- Dimensions (WxHxD) (mm): 420x59x339.7
- Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
- Distortion: Under 1 % at 1 kHz, rated power
- Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
- Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
- Operating Humidity (%RH): Under 90 (no condensation)
- Power Source: 220 - 240 V AC, 14 W
- TOA Multichannel Power AmplifierDeskripsi:DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!atribut:
- Amplification System: Class D
- Frequency Response (Hz-kHz): 20-20 (±3 dB)
- Accessory: Power cable
- Cooling: Air flow from front to rear
- Finish: Case: Plated steel sheet, black
- LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
- Operating Humidity (%RH): 80 or less (no condensation)
- Operating Temperature (°C): 0 to +35 (32 to 95°F)
- Power Source (V/Hz): AC 100 - 240, 50/60
- SN Ratio (dB): ≥ 100
- Toyooki AmplifierDeskripsi:This control amplifier is constructed compactly by adopting a switching power supply andcan operate with a wide range of power supplies (85 to 250 VAC (50/60 Hz) and 110 to 250VDC).atribut:
- Power Supply (V): AC85 to 250, DC110 to 250
- Frequency (Hz): 50 to 60
- External Input (V): 0 to 5
- Input Impedance (kΩ): 10
- Voltage Input: 2
- Contact Input: 6
- Operating Temperature Range (°C): 0 to 50
- Rated Output Current (A) : 1
- Hanna Instruments Maintenance Probe KitDeskripsi:Dissolved Oxygen SensorThe HI-769828-2 is a dissolved oxygen sensor. This sensor is to be used with the HI-9828 and HI-98280 series of multi-parameter meters.The membranes are made from polytetrafluoroethylene (PTFE) and each cap screws easily onto the sensor. The HI-769828-2 sensor contains a silver cathode and zinc anode.The sensor module is colour-coded for easy installation and integration with the probe.atribut:
- Suitable For: HI9828
- Package: Kit
- Wonder Kit 2.4W Power AmplifierDeskripsi:It is a speaker amplifier using a dedicated IC, LM380. The voltage gain is about 50 times more affordable and can be widely used for experiments and embedding.atribut:
- Type: Craft kit, kit
- Included Accessories: Detent volume x 1
- Output: Speaker (4-16Ω) support
- Input: Line level, kit
- Board dimensions (width W x depth D x height H) (mm): 45x34x17
- Gain (dB): Voltage / approx. 50 times (+34) fixed
- Maximum Output Power (W): About 2.4 (at 12V4Ω load), about 1.5 (at 12V8Ω load)
- Operating Current (mA) : Approx. 350 (12V4Ω load), Approx. 200 (12V8Ω load)
- Power Supply Voltage (V) : DC12 (DC10-12 is possible)
- OMRON Fiber Sensor Value Pack E3x-VDeskripsi:No need for selection and simple! One-package amplifier that can be used immediately, no manual operation is required.atribut:
- Bending Radius (mm): 1
- Control Output: Open collector output type, load power supply voltage 26.4 V or less, load current 50 mA or less (residual voltage: 1.5 V or less), light-on / dark-on selectable
- Light Source (Emission Wavelength): Red four element light emitting diode (625nm)
- Function: Mutual interference prevention: Up to 5 units (optical synchronous type), Number of connected amplifiers: Up to 16 units (* Ambient temperature specifications vary depending on the number of units connected)
- Head Shape: Square
- Included Accessories: Mounting bracket (E39-L143)
- Light Color: Red
- Power Consumption (mW) : 960 or less (Power supply voltage 24V: Current consumption 40mA or less, Power supply voltage 12V: Current consumption 80mA or less)
- Power Supply Voltage (V) : DC12-24 ± 10% Ripple (pp) 10% or less
- Response Time: Operation and reset: 200 μs or less
- Type: Fiber amplifier
- Mesin HL High Pressure Cleaneratribut:
- Rated Voltage (V): 220
Daftar Harga power amplifier Terbaru January 2026
| CF Audio Power Amplifier | Rp7.099.900 |
| TOA Power Amplifier | Rp5.599.900 |
| Kramer Networked Power Amplifier | Rp53.999.900 |
| Kramer Power Amplifier | Rp27.999.900 |
| Alinco Power Supply | Rp1.799.900 |
| Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio | Rp199.900 |
| Sennheiser Gaming Audio Amplifier for PC and Mac | Rp9.299.900 |
| TOA Mixer Amplifier | Rp1.399.900 |
| TOA Amplifier Changeover Panel | Rp3.999.900 |
| Kramer Power Amplifier | Rp12.999.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)