Beli timbangan digital and di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Platform Scales HV-G SeriesDeskripsi:AND Platform Scales HV-G Series is Value You Can Trust with
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- AND Compact Bench Scales SJ-HS SeriesDeskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- AND Indikator TimbanganDeskripsi:- Vacuum fluorescent display- Standard RS232C interface- 4-point digital linearization- Triple range on weighing capacity are available- Automatic or manual storage of accumulated data- Comparator output to optional relays- Set-point comparison for batching applications- Select weighing range (up to triple range)- 1/20,000 displayed count resolution (maximum)- Powers up to 8 units of load cells- Controllable via external input- RFI/EMI protected- Mount on panel, column or desk top- Enters predetermined tare weight from keypad
- KRISBOW Timbangan Dapur Elektronikatribut:
- Capacity (kg): 5
- Power (V): 1 x CR2032 battery
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- AND Compact Balances EK-i SeriesDeskripsi:AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
- AND Compact Precision ScaleDeskripsi:Unparalleled battery life of 500 hours (with alkaline batteries, backlight off)Hygienic and chemically resistant stainless steel (SUS304) weighing pan and protector plateHigh resolution of 0.01 g with excellent repeatability of 0.01 g (σ)Large LCD display (15 mm character height) with clear white backlightSet Content : Instruction manual, carrying case, stainless steel pan, four AA manganese batteriesatribut:
- Capacity (g): 120
- Minimum Weighing Value (g): 0.01x
- Dimensions (mm): Main Body: 136x150x57.5 (WxDxH); Carrying Case: 160x175x70 (WxDxH)
- Linearity (g): ±0.02
- Accesories: Instruction manual, carrying case, stainless steel pan, four AA manganese batteries
- Pansize (mm): 70
- Power Supply: Four AA batteries or AC adapter (optional)
- SOJIKYO Small Digital Scaleatribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- AND Precision Balance FZ-i/FX-i SeriesDeskripsi:AND Precision Balance FZ-i/FX-i Series adalah High functionality, you can afford!, Kecepatan tinggi berat dengan 1 detik cetak, stabilisasi Compact kaki: 198 mm x 294 mm (lebih kecil dari lembar kertas A4) mekanisme Perlindungan terhadap overloading vertikal dan melintang. fitur lainnya sebagai berikut: 1.?Automatic calibration with an internal mass (FZ-i) 2.?Adjustable response characteristics to help cope with the effect of drafts and vibrations 3.?Multiple weighing units: g, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, and a user-programmable unit for conversion applications (either tael, tola or Newton can be added upon request) 4.?Large bright vacuum fluorescent display 5. GLP/GMP/GCP/ISO compliant output? 6.?Clock and calendar function (FZ-i) 7.?Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function? 8.?Percent mode function? 9.?Animal weighing (hold) function? 10.?Statistical calculation function? 11.?Comparator function with buzzer? 12.?Auto power on/off function? 13.?Underhook function? 14.?Built-in rechargeable battery (optional). for External Input / Output: RS-232C interface, Quick USB interface (optional) & LAN ? Ethernet interface with WinCT-Plus software (optional).
- AND Platform Scales HW-G SeriesDeskripsi:AND Platform Scales HW-G Series is Value You Can Trust with 1/10.000 high resolution, ideal for applications, and requiring enhanced resolution.
- AND Multi-Functional Platform Scales HW-C SeriesDeskripsi:High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
- SOJIKYO Mega Floor ScaleDeskripsi:Indikator timbangan XK3190-A12 + (E) mengadopsi kecepatan cepat, presisi tinggi Σ-Δ A / D teknologi konversi dan teknologi perangkat lunak anti-getaran khusus, banyak digunakan dalam skala platform elektronik, timbangan lantai elektronik, skala konversi mekanik-elektronik dan sebagainya sistem penimbangan statis dilengkapi dengan 1-4 sel beban.atribut:
- Type: Timbangan Lantai Elektronik Nirkabel
- Keyboard: 6 Kunci
- Unit Measuring: Kg/ Lb/ Oz/ lainnya
- Power Source: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
- Platform Material: Platform Baja kotak-kotak
- Excellent Scale Floor Scale Single FrameDeskripsi:Indicator A12+E:Only weighing functionwith RS-232other function is optionalatribut:
- Interface: RS-232
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
Daftar Harga timbangan digital and Terbaru March 2026
| AND Platform Scales HV-G Series | Rp7.899.900 |
| SOJIKYO Timbangan Digital Portabel dan Tanpa Kabel | Rp1.699.900 |
| AND Timbangan Presisi Seri GF | Rp20.999.900 |
| AND Compact Bench Scales SJ-HS Series | Rp2.399.900 |
| AND Indikator Timbangan | Rp38.999.900 |
| KRISBOW Timbangan Dapur Elektronik | Rp179.900 |
| ACIS Digital Scale | Rp1.499.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| AND Compact Balances EK-i Series | Rp799.900 |
| AND Compact Precision Scale | Rp3.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)