Sebelum PPN:
Rp13.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High-speed measurement-stabilization within 1 second (for the
HV-C/CP series) *1
Fast-paced weighing is an essential prerequisite for streamlining operations.
*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.
Bright and multi-colored 5-step LED comparator lights
With the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.
*2 With no light indicating either end of the continuum
- Auto-tare function
The scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero
- Negative comparison
Negative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.
Highly-visible, LCD display (25 mm character height) with white backlight
Do not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.
Quick and easy settings using the alphanumeric keypad
The direct alphanumeric input makes it simple and straightforward to enter/re-enter preset
tare values, comparator limits, calibration values and various internal settings.
- Key lock function
You can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.
Optional roller conveyers
Large and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
HV-C/CP series) *1
Fast-paced weighing is an essential prerequisite for streamlining operations.
*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.
Bright and multi-colored 5-step LED comparator lights
With the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.
*2 With no light indicating either end of the continuum
- Auto-tare function
The scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero
- Negative comparison
Negative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.
Highly-visible, LCD display (25 mm character height) with white backlight
Do not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.
Quick and easy settings using the alphanumeric keypad
The direct alphanumeric input makes it simple and straightforward to enter/re-enter preset
tare values, comparator limits, calibration values and various internal settings.
- Key lock function
You can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.
Optional roller conveyers
Large and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
Feature
- Display hold function that makes it easy to read and record the display value whenexternal disturbances can occur unexpectedly
- Counting mode to count a number of small pieces of the same mass value instantly and
precisely
- Accumulation (M+) function to display the sum total of separate weighing results
- Operation with either AC adapter or four D batteries (for the HV/W-C series)*8
- Display angle adjustable to four levels to suit the convenience of individual operators
- Optional 5 m extension cable (HVW-08C) and wall-mount bracket (HVW-11C) for the
display unit available
- Display cover that protects the display unit from dirt and splashes provided as standard
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
