Beli and timbangan digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Compact Bench Scales SJ-HS Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    AND Compact Bench Scales SJ-HS Series
    Deskripsi:
    AND Compact Bench Scales SJ-HS Series with
    atribut:
    • Pan Size (LxW) (mm): 230x190
  2. AND Indikator Timbangan
    Mulai

    Rp38.999.900

    AND Indikator Timbangan
    Deskripsi:
    - Vacuum fluorescent display- Standard RS232C interface- 4-point digital linearization- Triple range on weighing capacity are available- Automatic or manual storage of accumulated data- Comparator output to optional relays- Set-point comparison for batching applications- Select weighing range (up to triple range)- 1/20,000 displayed count resolution (maximum)- Powers up to 8 units of load cells- Controllable via external input- RFI/EMI protected- Mount on panel, column or desk top- Enters predetermined tare weight from keypad
  3. AND Timbangan Presisi Seri GF
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Timbangan Presisi Seri GF
    Deskripsi:
    Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
  4. KRISBOW Timbangan Dapur Elektronik
    Mulai

    Rp179.900

    KRISBOW Timbangan Dapur Elektronik
    atribut:
    • Capacity (kg): 5
    • Power (V): 1 x CR2032 battery
  5. AND Compact Precision Scale
    Mulai

    Rp3.099.900

    AND Compact Precision Scale
    Deskripsi:
    Unparalleled battery life of 500 hours (with alkaline batteries, backlight off)Hygienic and chemically resistant stainless steel (SUS304) weighing pan and protector plateHigh resolution of 0.01 g with excellent repeatability of 0.01 g (σ)Large LCD display (15 mm character height) with clear white backlightSet Content : Instruction manual, carrying case, stainless steel pan, four AA manganese batteries
    atribut:
    • Capacity (g): 120
    • Minimum Weighing Value (g): 0.01x
    • Dimensions (mm): Main Body: 136x150x57.5 (WxDxH); Carrying Case: 160x175x70 (WxDxH)
    • Linearity (g): ±0.02
    • Accesories: Instruction manual, carrying case, stainless steel pan, four AA manganese batteries
    • Pansize (mm): 70
    • Power Supply: Four AA batteries or AC adapter (optional)
  6. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
  7. ACIS Digital Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    ACIS Digital Scale
    Deskripsi:
    - High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.
    atribut:
    • Pan Size (mm): 210x250
  8. AND Platform Scales HV-G Series
    Mulai

    Rp7.899.900

    AND Platform Scales HV-G Series
    Deskripsi:
    AND Platform Scales HV-G Series is Value You Can Trust with
  9. SOJIKYO Small Digital Scale
    Rating:
    100% of 100
    (4)
    Mulai

    Rp73.900

    SOJIKYO Small Digital Scale
    atribut:
    • Type: Timbangan Mini
    • Keyboard: 4 Kunci
    • Platter Material: Stainless Steel
  10. MATRIX Timbangan Counting Digital
    Mulai

    Rp6.899.900

    MATRIX Timbangan Counting Digital
    Deskripsi:
    Timbangan ini biasa buat menghitung barang dalam jumlah banyak. Misalnya kita mau menghitung baut untuk di masukin ke kardus.cukup meletakan bautnya diatas nanti di program otomatis akan keluar total berapa banyak nya. *NB: dengan catatan berat benda atau benda yg di timbang sama.
    atribut:
    • Power: Rechargeable
    • Display: LED (double screen)
    • Pan Size (cm): 20x30
  11. CAMRY Digital Pocket Scale
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    CAMRY Digital Pocket Scale
    Deskripsi:
    Timbangan Emas/Obat Digital Saku dgn kapasitas :200 gram ketelitian sampai 0,02gr(angka timbang naik-turun tiap 0.02gr)Features:* High precision strain gauge sensor* 0.6" (16mm) LCD digits with blue backlight* Auto zero* Auto off and manual off* WITH PIECE COUNTING FUNCTION* Zero and tare* Low battery / Over load indication* Power: 2 X 3V lithium cells (CR2032) included* ST/ST platform & cover can be weighing tray*ISO 9001:2000, certified by SGS.*Capacity = 200gr.*Dimensions: L x W x H (11.3cm x 7cm x 1.6cm).
    atribut:
    • Capacity (g): 200
    • Dimension (LxWxH) (cm): 11.3x7x1.6
    • Graduation (g): 0.02
  12. Nagata Dial Timbangan Digital
    Mulai

    Rp4.199.900

    Nagata Dial Timbangan Digital
    atribut:
    • Pansize (mm): 290x240
  13. ACIS Timbangan Hitung Digital Seri AP
    Mulai

    Rp1.499.900

    ACIS Timbangan Hitung Digital Seri AP
    Deskripsi:
    Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustable
    atribut:
    • Pan Size (LxW) (mm): 210x250
  14. AND Compact Balances EK-i Series
    Mulai

    Rp799.900

    AND Compact Balances EK-i Series
    Deskripsi:
    AND Compact Balances EK-i Series is Handy and Affordable Balances that Fit Your Purpose in Anywhere.
  15. AND Precision Balance FZ-i/FX-i Series
    Mulai

    Rp18.999.900

    AND Precision Balance FZ-i/FX-i Series
    Deskripsi:
    AND Precision Balance FZ-i/FX-i Series adalah High functionality, you can afford!, Kecepatan tinggi berat dengan 1 detik cetak, stabilisasi Compact kaki: 198 mm x 294 mm (lebih kecil dari lembar kertas A4) mekanisme Perlindungan terhadap overloading vertikal dan melintang. fitur lainnya sebagai berikut: 1.?Automatic calibration with an internal mass (FZ-i) 2.?Adjustable response characteristics to help cope with the effect of drafts and vibrations 3.?Multiple weighing units: g, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, and a user-programmable unit for conversion applications (either tael, tola or Newton can be added upon request) 4.?Large bright vacuum fluorescent display 5. GLP/GMP/GCP/ISO compliant output? 6.?Clock and calendar function (FZ-i) 7.?Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function? 8.?Percent mode function? 9.?Animal weighing (hold) function? 10.?Statistical calculation function? 11.?Comparator function with buzzer? 12.?Auto power on/off function? 13.?Underhook function? 14.?Built-in rechargeable battery (optional). for External Input / Output: RS-232C interface, Quick USB interface (optional) & LAN ? Ethernet interface with WinCT-Plus software (optional).
  16. AND Multi-Functional Platform Scales HW-C Series
    Mulai

    Rp13.999.900

    AND Multi-Functional Platform Scales HW-C Series
    Deskripsi:
    High-speed measurement-stabilization within 1 second (for theHV-C/CP series) *1Fast-paced weighing is an essential prerequisite for streamlining operations.*1 With the HW-C/CP series, stabilization takes not more than 1.5 seconds.Bright and multi-colored 5-step LED comparator lightsWith the clearly-discernible LED signals, check weighing (judging whether the measured weight is within the designated limits) becomes far more accurate and efficient than a numeric display alone, leading to a significant cost reduction. Comparison can be made in three levels, five levels, or even seven levels*2 for both normal weighing and piece counting.*2 With no light indicating either end of the continuum- Auto-tare functionThe scale can perform tare*3 automatically when the weight reaches the set target range, saving the operator from the hassle of pressing the TARE key each time for consecutive check weighing such as filling multiple cups. *3 To offset the weight of the object on the scale and return the display to zero- Negative comparisonNegative values are also allowed for comparator limits. When combined with the auto-tare function, this enables "take-away" check weighing; that is, measuring out the target amount repeatedly by taking it out of its container with no key press.Highly-visible, LCD display (25 mm character height) with white backlightDo not underestimate the effect of display visibility on operators' work efficiency, fatigue and tendency to make errors, especially in areas where illumination is not sufficient.Quick and easy settings using the alphanumeric keypadThe direct alphanumeric input makes it simple and straightforward to enter/re-enter presettare values, comparator limits, calibration values and various internal settings.- Key lock functionYou can inhibit the use of certain keys to prevent operators from making unwanted changes to the scale settings.Optional roller conveyersLarge and medium-size roller conveyers (HVW-13 and HVW-14 respectively) can make measurements of heavy objects in production lines smoother and quicker.
Daftar Harga and timbangan digital Terbaru March 2026
AND Compact Bench Scales SJ-HS SeriesRp2.399.900
AND Indikator TimbanganRp38.999.900
AND Timbangan Presisi Seri GFRp20.999.900
KRISBOW Timbangan Dapur ElektronikRp179.900
AND Compact Precision ScaleRp3.099.900
ACIS Digital Compact BalanceRp559.900
OSUKA Timbangan Portable DigitalRp1.099.900
ACIS Digital ScaleRp1.499.900
AND Platform Scales HV-G SeriesRp7.899.900
SOJIKYO Small Digital ScaleRp73.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)