AND Digital Scale Waterproof Platform Scale HW-KCWP Series (Timbangan Digital)

Sebelum PPN:
Rp28.999.900 - Rp32.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- IP65 dust & waterproof with stainless steel (SUS304) surface
- High-speed measurement—response in 1 second or less (typical for the HV-CWP series)*1*2
- Bright and multi-colored 5-step LED comparator lights
- Auto-tare and negative comparison functions for "take-away" check weighing
- Highly-visible, LCD display (26 mm character height) with white backlight
- Quick and easy settings using the alphanumeric keypad
- Key lock function to prevent operators from making changes to the scale settings
- Optional roller conveyers for weighing in production lines
- Wide selection of capacities and readabilities
- Two slots for optional data communication interfaces
- GMP/GLP compliant output to meet documentation requirements
- Universal Flexi Coms (UFC) function to edit serial data output/printout format
- Display hold function
- Counting mode function
- Accumulation (M+) function
- Auto power on function
- Freely adjustable display angle
- Detachable display unit (optional holder is required)

Ulasan Produk

Tidak ada ulasan