AND Digital Scale Compact Precision (Timbangan Digital)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Capacity (g)120
Minimum Weighing Value (g)0.01x
Dimensions (mm)Main Body: 136x150x57.5 (WxDxH); Carrying Case: 160x175x70 (WxDxH)
Linearity (g)±0.02
AccesoriesInstruction manual, carrying case, stainless steel pan, four AA manganese batteries
Pansize (mm)70
Power SupplyFour AA batteries or AC adapter (optional)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Unparalleled battery life of 500 hours (with alkaline batteries, backlight off)
Hygienic and chemically resistant stainless steel (SUS304) weighing pan and protector plate
High resolution of 0.01 g with excellent repeatability of 0.01 g (σ)
Large LCD display (15 mm character height) with clear white backlight
Set Content : Instruction manual, carrying case, stainless steel pan, four AA manganese batteries
Feature
Unparalleled battery life of 500 hours (with alkaline batteries, backlight off)
Hygienic and chemically resistant stainless steel (SUS304) weighing pan and protector plate
High resolution of 0.01 g with excellent repeatability of 0.01 g (s)
Large LCD display (15 mm character height) with clear white backlight
Stackable carrying case that economizes space for storage
Security slot in the rear of the scale to accommodate an anti-theft lock
Multiple weighing units: g, oz, ozt, ct, mom, dwt, grain, tola, tael, and Newton
Auto-power off function to avoid wasting battery power
Battery indicator that tells you the remaining battery level
Tare function that offsets the weight of a container with just one key press
Optional AC adapter available

Ulasan Produk

Tidak ada ulasan