Beli thickness gauge coating di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ZOYI Coating Thickness Gauge
    Mulai

    Rp1.499.900

    ZOYI Coating Thickness Gauge
    Deskripsi:
    Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
  2. Defelsko Coating Thickness Gauge
    Mulai

    Rp7.699.900

    Defelsko Coating Thickness Gauge
    Deskripsi:
    Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
  3. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  4. Mitutoyo Thickness Gauge
    Mulai

    Rp1.599.900

    Mitutoyo Thickness Gauge
    Deskripsi:
    Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Minimum Reading (mm): 0.01
    • Indication Error (µm): ±20
  5. Benetech Film Coating Thickness Gauge
    Mulai

    Rp2.999.900

    Benetech Film Coating Thickness Gauge
    Deskripsi:
    This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.
    atribut:
    • Dimensions (mm): 52.9x26x117
    • Working Voltage (V): DC 3.7
    • Measurement Range (µm): 0 to 1300/51mil
    • Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
  6. UNI-T Coating Thickness Gauge
    Mulai

    Rp2.599.900

    UNI-T Coating Thickness Gauge
    Deskripsi:
    UT343D coating thickness gauge can measure coating thickness on ferrous and non-ferrous materials. This device is designed with a unique quick test feature, which allows users to set thickness range and using a 3-color LED and audio alarm to quickly determine if coating being tested falls within the preset range, greatly increasing work efficiency.UT343 display is auto rotatable. This CE certified device can store up to 500 sets of data for further analysis through the PC analytical software that is included.- Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag- Standard Carton Gross Weight (kg) : 7.5- Standard Carton Measurement (mm) : 355x320x195- Standard Individual Packing : Gift box, English manual- Unit Conversion : √- USB Communication : √
    atribut:
    • Power: 1.5V AA battery x 2
    • Accuracy (µm): ±(3%H+1)
    • Data Storage (groups): 500
    • Display (mm): 48x36
    • Display Type (inch): 2.0 TFT LCD (320 x 240 pixels)
    • Measurement Method : Single/Continuous
    • Measurement Mode : Max/Min/Avg
    • Measuring Range (µm): 0 to 1250
    • Metal Type: Ferrous/ non-ferrous
    • Product Color : Red and grey
    • Product Size(mm): 153.5x64.5x41
    • Resolution (µm): 0.1 (0 to 99.9); 1 (100 to 1250)
    • Standard Accessories : Micro USB interface cable, standard piece, batteries, cloth bag
    • Standard Carton Measurement (mm): 355x320x195
  7. Custom Thickness Checker
    Mulai

    Rp3.399.900

    Custom Thickness Checker
    Deskripsi:
    -The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000μm (iron), 0 to 1000μm (non-ferrous metal)
    atribut:
    • Resolution: 1μm
    • Calibration Type: 1 Point Calibration, 2 Point Calibration
    • Power Supply: AAA dry batteryx2 (sold separately)
    • Width x Depth x Height: 55x27x105mm
  8. SANFIX Coating Thickness Gauge
    Mulai

    Rp1.299.900

    SANFIX Coating Thickness Gauge
    Deskripsi:
    This product is color-screen portable coating thickness gauge with high-definition display, which can quickly, non-destructively and accurate measure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal substrates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal procesing industry, chemical industry, commodity inspection and other testing areas.
  9. CEM Paint Thickness Gauge
    Mulai

    Rp3.399.900

    CEM Paint Thickness Gauge
    Deskripsi:
    - Coating Thickness Tester- Dual Technology Features Automatic Selection of Magnetic Induction or Eddy Current Measurement Techniques- Non-magnetic coatings (e.g. paint, zinc) on steel- Insulating coatings (e.g. paint) on no-ferrous metals- No-ferrous metals coatings on insulating substrates- Menu operation system- Two working modes: DIRECT and GROUP mode- One point calibration, two points calibration and basic calibration easily- Delete single readings and all group readings easily- Low battery, error indication- USB interface for PC softwareSet Includes:1 x Paint Coating Thickness Tester5 x Calibration Foil1 x Iron Substrate1 x Aluminum Substrate1 x Protective Carrying Case1 x USB cable1 x CD Software2 x 1.5V AAA BatteryInstruction Manual
    atribut:
    • Low Range Precision (µm): 0.1
    • Repeatbility (µm): (+/- 1%+1)
    • Sensor Probe: F, N
  10. AND Digital Thickness Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.999.900

    AND Digital Thickness Gauge
    Deskripsi:
    - You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.
    atribut:
    • Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
    • Graduation (mm): 0.01/0.1
    • Resolution (mm): 0.01/0.1
    • Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
    • Dimensions (WxDxH) (mm): 73x23x143
    • Display: Segment LCD display (with backlight)
    • Display Range (mm): 0.65 to 600.0
    • Measurable Materials: Metal, glass, plastic, etc.
    • Measurement Method : Ultrasonic pulse reflection method
    • Power Supply: 2 AA alkaline batteries
    • Sound Velocity Variable Range (m/s): 1000 to 9999
    • TRUSCO Number: 855-8516
    • Unit of Measure: mm
  11. Benetech Thickness Gauge
    Mulai

    Rp2.099.900

    Benetech Thickness Gauge
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  12. B-ONE Digital Thickness Gauge
    Mulai

    Rp18.999.900

    B-ONE Digital Thickness Gauge
    Deskripsi:
    Coating Thickness Gauge is a highly intelligent and precise instrument used to quickly and accurately measure thickness of coating or plating on almost all kinds of metal surface. It not only indicates thickness or plating but also automatically identifies the base material. It is applicable to measure non-magnetic painting, ceramic, enamel, plastic, rubber coating on magnetic base material such iron and steel, non ferrous metal plating such as nickel & chromium, anti corrisive coating, non conductive painting, plastic coating and anodic oxide film on non magnetic conductive devices.
    atribut:
    • Measurement Range (µm): 0 to 1250
    • Graduation: 0.1um/mil
    • Resolution: 0.1um/mil
    • Accuracy: ±2% ±2μm/0.1mil
    • Display: TFT 320x240 LCD
    • Minimum Test Surface (mm): Dia. 8
    • Minimum Thickness of Base Material (mm): 0.4
    • Operating Condition Temperature (°C): 0-40
    • Operation Condition Humidity: 20%-90% RH
    • Product Size(mm): 166x68x30
    • Test Limit Surface Curvature (mm): Convex: 1.5/ Concave: 7
  13. Nicety Coating Thickness Gauge
    Mulai

    Rp3.799.900

    Nicety Coating Thickness Gauge
    Deskripsi:
    Content:1 * Coating Thickness Gauge1 * Separate Probe1 * Fe Substrate Block1 * NFe Substrate Block5 * Standard Calibration Shims1 * User Manual
  14. Smart Sensor Film Coating Thickness Gauge
    Mulai

    Rp7.699.900

    Smart Sensor Film Coating Thickness Gauge
    Deskripsi:
    Pengukur Ketebalan Lapisan Film Smart Sensor AS931 dengan Sertifikat Kalibrasi.
    atribut:
    • Measuring Principle: Magnetic Induction
    • Accuracy: ±(3%±1μm)
    • Data Storage: 15 groups
    • Measuring Range (µm): 0-1800
    • Resolution (µm): 0.1 / 1
  15. UNI-T UT343 Series Coating Thickness Gauge
    Mulai

    Rp1.899.900

    UNI-T UT343 Series Coating Thickness Gauge
    Deskripsi:
    UT343A is used to measure the thickness of the plated and coated sheet on ferrous/non-ferrous, it has the large range up to 1750um, which is widely used in manufacturing industry, metal-processing industry, chemical industry, commodity inspection area, and also able to work steadily in workshop and outdoor.
    atribut:
    • Brightness Control: Yes
    • Low Battery Indication: Yes
  16. Landtek Coating Thickness Gauge
    Mulai

    Rp7.199.900

    Landtek Coating Thickness Gauge
    Deskripsi:
    Landtek CM-8822 merupakan alat pengukur ketebalan lapisan cat untuk bidang otomotif atau pengecatan yang membutuhkan presisi lebih tinggi. Pengukur kualitas terbaik yang menggunakan prinsip induksi magnetik dan arus eddy untuk mengukur ketebalan permukaan magnetik dan non-magnetik.Dapat mendeteksi ketebalan lapisan nonmagnetik pada substrat magnetik (besi) atau lapisan isolasi pada substrat konduktif non-magnetik (non- besi).Dilengkapi dengan probe NF (NFe) yang digunakan dalam prosedur uji arus turbulensi dan F (Fe) yang menggunakan magnet induktif. Ini melakukan hasil berkecepatan tinggi dan akurat dan mencakup kisaran 0 ~ 1000um atau 0 ~ 40mil.Penggunaan teknologi mikroprosesor canggih sirkuit Microcomputer LSI dan basis waktu kristal menjamin bahwa pengukuran memiliki tingkat akurasi tertinggi dengan pengukuran & waktu respons yang cepat.
    atribut:
    • Resolution (%): 0.1um(0~99.9um), 1um(more than 100um)
    • Operating Principle: Magnetic induction & eddy current (F&NF)
    • Accuracy: 1-3% n or 2.5 um (Which is greater)
    • Display: 4 digits
    • Power Supply: 4 x 1.5V AA batteries (UM3) (not included)
    • Operating Conditions: Temperature 0-50C, Humidity <80%RH
  17. Wipro Wet Film Comb
    Mulai

    Rp119.900

    Wipro Wet Film Comb
    atribut:
    • Scale (µm): 25-3000
  18. Mitech Ultrasonic Thickness Gauge
    Mulai

    Rp8.799.900

    Mitech Ultrasonic Thickness Gauge
    Deskripsi:
    The model MT150 is a digital ultrasonic thickness gauge. Based on the principle of ultrasonic principle, the instrument is capable of measuring the thickness of various materials, such as metal, plastic, ceramic, glass and many other good ultrasonic conductors. It of all kinds of materials. Compared with the traditional measurement methods, the advantages of ultrasonic thickness gauge is exposed to one side of the workpiece to complete the measurement. Its unique non-destructive testing performance provide the perfect solution for the thickness testing of closed pipes, containers, etc. It is widely used in pertroleum , chemical ,metallurgy, shipbuilding, aviation, aerospace and other fields because of monitoring corrosion thinning degree of various pipes and pressure vessels. It can also be used for precise measurement of sheet metal and machined parts.
    atribut:
    • Measurement Range (mm): 0.75-300 (Depends on probes)
    • Probe Diameter: Standard N05 is10MM, Probe N07 is 6MM, Probe HT5 is12MM, Probe N02 is12MM
    • Min. Pipe Diameter (mm): 15x2.0
    • Accuracy: ± (0.5%Thickness+0.04) mm,depends on probes
    • Single / Scan Mode: Four measurements readings per second for single point measurement, and ten per second for Scan Mode
    • Language: English
    • Power Supply: Two AA size, 1.5 Volt alkaline batteries
    • Probe Calibration: Zero Calibration, Two-Point Calibration
    • Speech Function: No
    • Unit Dipslay: Metric/Imperial unit selectable
    • Velocity Range (m/s): 1000-9999
    • Working Frequency: 2.5-7
  19. Tgoon Digital Coating Thickness Gauge
    Mulai

    Rp299.900

    Tgoon Digital Coating Thickness Gauge
    atribut:
    • Power (V): 3.0 (2 x AAA Batteries)
    • Body Material: ABS Plastic
    • Precision: ± (3% + 1 um)
    • Base Sheet: Aluminium
    • Calibration Film: Akrilik
    • Dimensions (cm): 5x2.2x12.2
    • Minimum Concave Radian (mm): 25
    • Minimum Convex Radian (mm): 5
    • Minimum Measured Area Diameter (mm): 20
    • Resolution (µm): 0 - 999 (1)
    • Zero Calibration: Support
Daftar Harga thickness gauge coating Terbaru March 2026
ZOYI Coating Thickness GaugeRp1.499.900
Defelsko Coating Thickness GaugeRp7.699.900
ABB Kontaktor Tipe AFRp679.900
Mitutoyo Thickness GaugeRp1.599.900
Benetech Film Coating Thickness GaugeRp2.999.900
UNI-T Coating Thickness GaugeRp2.599.900
Custom Thickness CheckerRp3.399.900
SANFIX Coating Thickness GaugeRp1.299.900
KRISBOW Alat Ukur Ketebalan Lapisan Logam FerroRp4.199.900
CEM Paint Thickness GaugeRp3.399.900

Data diperbarui pada 03/03/2026 (Harga belum termasuk PPN)

Halaman Terkait